Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Radians
Radians FRCA-001 VolCore(TM) Cotton/Nylon FR Coverall
Mfr # FRCA-001K-L
Zoro # G3879454
product price: $78.69
/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 88% Cotton and 12% Nylon
- Length 16.5
- Features AR/FR 7oz. Long Sleeve Vented Coverall; Soft and Comfortable 88% Cotton / 12% Nylon; ATPV 8.9 Cal/cm²; ASTM F1506 & NFPA 2112; UL Certified; NFPA 70E PPE CAT 2; 2 Chest Pockets with Flaps and 1 Pencil/Pen Slot; Heavy Duty, 2-way Quick Release FR Brass Zipper; Heavy Duty Covered Internal Snaps on Placket; 2 Side Pockets with Internal Pass-Thru Access; Reflective Piping On Chest and Back Pockets; 2 Back Hip Pockets with Flaps; Comfortable Elasticized Back Waistband; Adjustable Snap Sleeve Cuffs; Vented Mesh Back
- Width 11
- Height 1.5
Product Information
- Brand Radians
- MFR # FRCA-001K-L
- Zoro # G3879454
- UPC # 674326314662
- Country of Origin China
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | L |
Length | 16.5 |
Width | 11 |
Height | 1.5 |
Details
Item | Radians FRCA-001 VolCore(TM) Cotton/Nylo |
Color | Khaki |
Material | 88% Cotton and 12% Nylon |
Features | AR/FR 7oz. Long Sleeve Vented Coverall; Soft and Comfortable 88% Cotton / 12% Nylon; ATPV 8.9 Cal/cm²; ASTM F1506 & NFPA 2112; UL Certified; NFPA 70E PPE CAT 2; 2 Chest Pockets with Flaps and 1 Pencil/Pen Slot; Heavy Duty, 2-way Quick Release FR Brass Zipper; Heavy Duty Covered Internal Snaps on Placket; 2 Side Pockets with Internal Pass-Thru Access; Reflective Piping On Chest and Back Pockets; 2 Back Hip Pockets with Flaps; Comfortable Elasticized Back Waistband; Adjustable Snap Sleeve Cuffs; Vented Mesh Back |
Weight | 2.36 |
Description
Radians FRCA-001 VolCore(TM) Cotton/Nylo
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Rplmt Lens, Striketeam, Clear (740-0192)
- MECHANIX WEAR M-Pact Impact Resistant Work Gloves, Vibration Absorption, TPR, Black/Gray, 2XL, 1 Pair (MPT-58-012)
- MILWAUKEE TOOL High Visibility Cut Level 3 Polyurethane Dipped - L (48-73-8932)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 10-9/16in W (GB-002)
- STEINER INDUSTRIES FR Cotton Coveralls, Cotton, 4XL, Men (1065-4X)
- HONEYWELL SALISBURY Bib Overalls, Color Gray/Red, Size 5XL (ACB8RG5X)
- VF IMAGEWEAR Flame-Resistant Coverall, Gray, 42 In (CLD4GY RG 42)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 44 Tall (101017-410 44 TLL)
- BULWARK Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV RG 42)
- CARHARTT Bib Overall, Dark Navy, 42in. x 30in. (101626-410 42 30)
- TINGLEY Magnaprene Flame Resistant Rain Overall, Yellow, L (O12007)
- Radians Flame Resistant & Arc Flash Overalls & Coveralls