Shop All Rain Overalls
Radians
Radians DRIRAD(TM) 28 Durable Rainwear Rainsuit
Mfr # RS15-NSYV-M
Zoro # G3861525
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Features .28mm PVC/Poly/PVC material.; Self Extinguishing PVC material SE D6413 Tested.; Detachable Hood (Sold Separately).; ETP™ Collar: Extended in Back, Tapered in Front for Increased Protection and Wearable Comfort.; Lower Front Pockets with Flaps.; Inside Storm Flap.; Snap Fly Front.; Fix-Lock Suspender Attachments.; Adjustable Suspenders.; Combination of Jacket, Bib, and Hood.
- Standards ASTM D6413
- Thickness 28 mm
- Width 10.4
Product Information
- Brand Radians
- MFR # RS15-NSYV-M
- Zoro # G3861525
- UPC # 674326287492
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | M |
Width | 10.4 |
Length | 13.4 |
Height | 2 |
Details
Item | Radians DRIRAD(TM) 28 Durable Rainwear R |
Color | Yellow |
Features | .28mm PVC/Poly/PVC material.; Self Extinguishing PVC material SE D6413 Tested.; Detachable Hood (Sold Separately).; ETP™ Collar: Extended in Back, Tapered in Front for Increased Protection and Wearable Comfort.; Lower Front Pockets with Flaps.; Inside Storm Flap.; Snap Fly Front.; Fix-Lock Suspender Attachments.; Adjustable Suspenders.; Combination of Jacket, Bib, and Hood. |
Standards | ASTM D6413 |
Thickness | 28 mm |
Description
Radians DRIRAD(TM) 28 Durable Rainwear R
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Red Palm Working Gloves, 100PK (RPG-100-X-S)
- AVENGER SAFETY FOOTWEAR Size 10 FOREMAN ROMEO CT, MENS PR (A7110-10M)
- PIG Tank Spill Containment Tray 60" L x 30" W x 4.5" H (PAK640)
- RED KAP Coverall, Chest 54In., White (CT10WH RG 54)
- RADIANS Radians ERW(TM) 35 Economy Rainsuit (RS01-NSYV-L)
- RADIANS Radians AQUARAD(TM)25 TPU/NYLON Rainwear (RH33-NSYY-UNIV)
- RADIANS Radians RW25 High Visibility Rainwear Pants (RW25P-EZGV-2X)
- RADIANS Radians SP61 Class E Surveyor Safety Pants (SP61-EPGS-3X4X)
- RADIANS Radians RW07 High Visibility Rainwear Overalls (RW07O-ESGV-4X)
- RADIANS Radians ERW(TM) 35 Economy Rainsuit (RS01-NSYV-2X)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Army Green, XL (70529_480-XL)
- Radians Rain Gear