Shop All High Visibility Shirts & Sweatshirts
Radians
Radians Color Blocked Hooded Sweatshirt w/Removable Hood
Mfr # SJ32-3ZGS-2X
Zoro # G3879104
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Green
- Length 12.5
- Standards ANSI/ISEA 107
- Features ANSI/ISEA 107 Type R Class 3; Soft Polyester Fleece Hi-Vis and Black Fabric; Black Bottom and cuffs help hide dirt and stains; Zipper front Closure; Removable and adjustable hood with stopper draw chord; Extended Shirt tail back keeps you secure when bending over; Can be worn alone or as a layering piece.; Zips into RW32 Rain Coat; 3 Lower Pouch Pockets and 1 Vertical Chest Zipper Chest Pocket; Color Imprinting Available
- Fabric Weight 0.98
Product Information
- Brand Radians
- MFR # SJ32-3ZGS-2X
- Zoro # G3879104
- UPC # 674326309057
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2X |
Length | 12.5 |
Width | 10 |
Overall Height | 1 |
Overall Width | 10 |
Overall Length | 12.5 |
Height | 1 |
Details
Item | Radians Color Blocked Hooded Sweatshirt |
Color | Hi-Vis Green |
Standards | ANSI/ISEA 107 |
Features | ANSI/ISEA 107 Type R Class 3; Soft Polyester Fleece Hi-Vis and Black Fabric; Black Bottom and cuffs help hide dirt and stains; Zipper front Closure; Removable and adjustable hood with stopper draw chord; Extended Shirt tail back keeps you secure when bending over; Can be worn alone or as a layering piece.; Zips into RW32 Rain Coat; 3 Lower Pouch Pockets and 1 Vertical Chest Zipper Chest Pocket; Color Imprinting Available |
Fabric Weight | 0.98 |
ANSI Class | Type R Class 3 |
Description
Radians Color Blocked Hooded Sweatshirt
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Flame Resistant Hooded Sweatshirt, Navy, UltraSoft(R) Fleece, L (C21WT03LG)
- CONDOR Foam Nitrile Coated Gloves, Palm Coverage, Blue/Gray, XS, PR (19K974)
- HONEYWELL SAFETY PRODUCTS SilverShield Barrier Laminate, Foil-Type Safety Gloves (SSG/10)
- RADIANS Radians Color Blocked Hooded Sweatshirt w/Removable Hood (SJ32-3ZGS-L)
- RADIANS Radians Color Blocked Hooded Sweatshirt w/Removable Hood (SJ32-3ZGS-XL)
- RADIANS Radians Color Blocked Hooded Sweatshirt w/Removable Hood (SJ32-3ZGS-M)
- RADIANS Radians ST11 Class 2 High Visibility Safety T-Shirt with Max-Dri(TM) (ST11-2POS-S)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-XL)
- RADIANS ST11X Class 2 Short Sleeve Safety TShirt XBack, Hi Vis Green, Size 2X (ST11X-2PGS-2X)
- OCCUNOMIX Hooded Sweatshirt, 4XL, ANSI Class 3 (LUX-HZSWTBX-Y4X)
- Radians High Visibility Clothing