Shop All Reader Eyewear
Radians
Radians Cheaters(R) Bi-Focal Eyewear
Mfr # CH1-920
Zoro # G3860956
product price: $8.15
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Polarized Lens No
- Standards ANSI Z87.1+
- UV Protection 99.9% UV Protection
- Frame Color Black
Product Information
- Brand Radians
- MFR # CH1-920
- Zoro # G3860956
- UPC # 674326219417
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Details
Item | Radians Cheaters(R) Bi-Focal Eyewear |
Polarized Lens | No |
Lens Color | I/O |
Standards | ANSI Z87.1+ |
UV Protection | 99.9% UV Protection |
Frame Color | Black |
Diopter | 2 |
Description
Radians Cheaters(R) Bi-Focal Eyewear, Package Quantity 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cooling Towel, Lime (396-602-L)
- SUPERIOR MARK Floor Marking Message Tape, 4in x 100Ft , STOP LOOK POINT WITH HANDS (IN-STP-LOOK-PT)
- TINGLEY Tingley Icon ANSI Class 3 Hi-Vis Jacket (J24122.XL)
- BRADY Smoking Area Sign, 14 in H, 10" W, Plastic, Rectangle, English, 103844 (103844)
- RADIANS Radians Cheaters(R) Bi-Focal Eyewear (CH1-925)
- RADIANS Radians Cheaters(R) Bi-Focal Eyewear (CH1-915)
- RADIANS Radians Cuatro(TM) 4-in-1 Foam Lined Bi-Focal (CTB1-120)
- RADIANS Radians C2(TM) Bi-Focal Safety Eyewear (C2-220)
- RADIANS Reading Glasses, +2.5, Clear, Polycarbonate (RSB-125)
- RADIANS Radians C2(TM) Bi-Focal Safety Eyewear (C2-215)
- CONDOR Reading Glasses, +2.5, Clear, Polycarbonate (2VKZ8)
- Radians Eye Protection