Shop All Eyewash Stations
Radians
Radians Bottle Eyewash Station
Mfr # REW32S
Zoro # G7450154
original price:
$28.99
10% off
new price: $25.89
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.2
- Width 11.4
- Weight Full 3.3875
- Features Conveniently mounts to wall; Bright green color makes it easy to locate in an emergency; Each bottle snaps into place securely but is easily removable; Bottles dated for freshness; Refills available; Includes mounting screws
- Length 15.8
Product Information
- Brand Radians
- MFR # REW32S
- Zoro # G7450154
- UPC # 674326322353
- Country of Origin Canada
- Category Eyewash Stations
Dimensions
Height | 4.2 |
Width | 11.4 |
Length | 15.8 |
Details
Item | Radians Bottle Eyewash Station |
Weight Full | 3.3875 |
Features | Conveniently mounts to wall; Bright green color makes it easy to locate in an emergency; Each bottle snaps into place securely but is easily removable; Bottles dated for freshness; Refills available; Includes mounting screws |
Description
Radians Bottle Eyewash Station, Package Quantity 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM DOT Handling Label, 4" H, 6" W, MHZW15PSL (MHZW15PSL)
- ESS Tactical Safety Goggles, Clear, Gray, Smoke Anti-Fog, Scratch-Resistant Lens, 5SY4 Series (740-0123)
- DYMO Label, Lw 2.25"" X 1.25"" (DYM30334)
- ZORO SELECT Stencil Kit 46 Piece 4 in Brass (20Y522)
- RADIANS Radians Bottle Eyewash Station (REW16S)
- BRADLEY Self Contained Eyewash 5 gal. (S19-672)
- BRADLEY Bradley OnSite Portable GravityFed Eyewash S19921 (S19-921)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1774LH)
- WATERSAVER Deck Mounted Eyewash Station No Bowl (EW806)
- GUARDIAN EQUIPMENT Faucet Mounted Eyewash Station No Bowl (G1201)
- A-MED Eye Wash Station, Green, Acrylic, 12"H (5020-0276)
- Radians Eyewash Stations