Shop All Cut-Resistant Gloves
Radians
Radians® Axis™ Cut Resistant PU Palm Gloves, Hi-Vis Yellow/Black, S, 1 Pair
Mfr # RWG558S
Zoro # G206376890
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Radians
- MFR # RWG558S
- Zoro # G206376890
- UPC # 67432629338
- Country of Origin China
- Category Cut-Resistant Gloves
Description
Radians rwg558s axis cut resistant pu palm gloves, hi-vis yellow/black, s, 1 pair the rwg558, an axis series glove by radians , has an ansi cut rating of a7 and an en388 cut rating of 5. The rwg558 glove features a13 gauge, hi-vis green hppe outer shell with fiberglass and stainless steel to provide significant protection against abrasion and cuts. The black pu palm coating provides excellent gripping power. features 13 gauge knitted hppe hi-vis green outer shell with fiberglass and stainless steel. black polyurethane coated palm seamless cuff design. load weight of 4230g tested to en 388 standards for abrasion resistance, blade cut, tear, and puncture (4 5 4 3). ansi cut level a7, en388 cut level 5.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 1/2 in W, White (M7-31-423)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471N34 (471N34)
- RADIANS Bomber Jkt Or CL3 Weatherproof Shell Blk (SJ11QB-3ZOS-3X)
- WERNER Softcoil Single Leg Lanyard Energy 6ft (C351100)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (RWG562XL)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, L, 1 PR (RWG532L)
- RADIANS Radian® Axis™ Cut Resistant Polyurethane Palm Gloves, Orange/Black, S, 1 Pair (RWG557S)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (RWG564L)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (RWG561TXL)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XS, 1 PR (RWG555XS)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (19-D324/XL)
- Radians Gloves & Hand Protection