Shop All Safety Glasses
Radians
Radians Aphelion Performance Safety Glass, Smoke Lens
Mfr # APH1-20
Zoro # G808147478
product price: $3.99
/pr
Sold in multiples of 12 for $47.88
$47.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Size R
- Length 5.5 in
- Weight 0.07 lbs
- Temple-to-Temple Width 3.5 in
Product Information
- Brand Radians
- MFR # APH1-20
- Zoro # G808147478
- UPC # 674326362922
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | R |
Length | 5.5 in |
Temple-to-Temple Width | 3.5 in |
Details
Item | Safety Glasses |
Lens Color | Smoke |
Weight | 0.07 lbs |
Description
The Radians Aphelion, a performance safety glass, offers protection and comfort at an affordable price The onepiece lens design gives the wearer a sporty look, and the rubber nosepiece adds comfort for longer wear To enhance safety, Aphelion features rubber temple tips for a comfortable and snug fit, so your eyewear stays in place
Restrictions
- WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Restroom Sign, 10" W, 7" H, 0.055" Thick, 473Y67 (473Y67)
- SIGNMISSION Safety Sign, OSHA Danger, 5" Height, 277-480 Volts, Portrait, 10PK (OS-DS-D-35-V-1010-10PK)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: 4XL (SV712FO (4XL))
- ESS Crossbow Suppressor Frame Kit (740-0450)
- RADIANS Radians Aphelion Performance Safety Glass, Amber Lens (APH1-40)
- RADIANS Radians Aphelion Performance Safety Glass, Rainbow Mirror Lens (APH1-R0)
- RADIANS Radians Aphelion Performance Safety Glass, IndoorOutdoor Lens (APH1-90)
- RADIANS Radians® XT1-11 Extremis„¢ Foam Lined Frame Safety Glasses, Clear A/F Lens, Black Frame (XT1-11)
- RADIANS Safety Glasses, Clear Scratch-Resistant (1524)
- RADIANS Safety Glasses, Clear Anti-Fog ; Anti-Scratch (JR0111ID)
- ERGODYNE Skullerz ODIN-AF Safety Glasses, Matte Black, Anti-Fog Clear Lens, (50403)
- Radians Safety Glasses