Shop All Safety Glasses
Radians
Radians Aphelion Performance Safety Glass, IndoorOutdoor Lens
Mfr # APH1-90
Zoro # G508147440
product price: $3.99
/pr
Sold in multiples of 12 for $47.88
$47.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Size R
- Length 5.5 in
- Weight 0.07 lbs
- Temple-to-Temple Width 3.5 in
Product Information
- Brand Radians
- MFR # APH1-90
- Zoro # G508147440
- UPC # 674326362946
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | R |
Length | 5.5 in |
Temple-to-Temple Width | 3.5 in |
Details
Item | Safety Glasses |
Lens Color | Indoor/Outdoor |
Weight | 0.07 lbs |
Description
The Radians Aphelion, a performance safety glass, offers protection and comfort at an affordable price The onepiece lens design gives the wearer a sporty look, and the rubber nosepiece adds comfort for longer wear To enhance safety, Aphelion features rubber temple tips for a comfortable and snug fit, so your eyewear stays in place
Restrictions
- WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Black (1510034-016)
- HY-KO 4In Black Plastic Number 2, 10PK (A10292)
- BRADY Danger Tag, 5-3/4 x 3 In, Do Not Opr, PK25, 76180 (76180)
- SCRUB ZONE Scrub Shirt, S, Blue, 4.25 oz. (71221)
- RADIANS Radians Aphelion Performance Safety Glass, Amber Lens (APH1-40)
- RADIANS Radians Aphelion Performance Safety Glass, Rainbow Mirror Lens (APH1-R0)
- RADIANS Polarized Safety Glasses, Gray Polarized (RV01PO1D)
- RADIANS Safety Glasses, Clear Anti-Fog, Scratch-Resistant (SH6-11)
- RADIANS Safety Glasses, Clear IQ Polycarbonate Lens, Anti-Fog, Scratch-Resistant (OBL1-13)
- RADIANS Safety Glasses, Clear AF Anti-Fog, Scratch-Resistant (SE1-11)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-00-0920)
- Radians Eye Protection