Shop All Leather Palm Gloves
Radians
Radians 242568 Dewalt General Utility Synthetic Leather Palm Work Glove - Black; Extra Large
Mfr # 242568
Zoro # G603719573
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Radians
- MFR # 242568
- Zoro # G603719573
- UPC # 674326249698
- Country of Origin China
- Category Leather Palm Gloves
Description
Features
- With PVC overlays in key stress areas
- Double stitch on overlays, english thumb
- Standard hook & loop cloth pull strap with neoprene wrist
- Back 4 way stretch spandex back with foam padded knuckle guard
- PVC reinforced thumb crotch
- Color: Black
- Material: Synthetic Leather
- Size: Extra Large
- Weight: 19.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut-Resistant Sleeve, Cut Level A3, Kevlar, Latex-Free, 24 in L, Yellow, Large (5AH26)
- LYLE Safety Sign, Hearing Protectin Area, 10inH (U4-1400-RA_14X10)
- 5.11 Boot, 12, R, Black, Plain, Unisex (12339)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Red, Base Mount (XVC6M15SK)
- RADIANS Radians RWG51 KAMORI(TM) White Grain Goat Skin Work Glove (RWG51M)
- RADIANS Radians RWG51 KAMORI(TM) White Grain Goat Skin Work Glove (RWG51XXL)
- RADIANS RWG3010 Economy Shoulder Gray Split Cowhide Leather Glove (RWG3010L)
- RADIANS Radians RWG51 KAMORI(TM) White Grain Goat Skin Work Glove (RWG51L)
- RADIANS Radians RWG51 KAMORI White Grain Goat Skin Work Glove, Glove Size: XL (RWG51TXL)
- RADIANS Radians RWG51 KAMORI(TM) White Grain Goat Skin Work Glove (RWG51TM)
- MAGID TREX Windstorm Series TRX744 CoolMesh Back Goatskin Leather Palm Impact GloveCut Level A4 (TRX744XL)
- Radians Gloves & Hand Protection