Shop All Coated Gloves
Radians
Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, XL, PR
Mfr # RWG22XL
Zoro # G3874064
original price:
$1.05
5% off
new price: $0.99
/ea
Sold in multiples of 12 for $11.88
$11.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Yellow
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Product Information
- Brand Radians
- MFR # RWG22XL
- Zoro # G3874064
- UPC # 674326308838
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | XL |
Glove Length | 10.04 |
Overall Height | 0.1575 |
Width | 3.94 |
Height | 0.1575 |
Details
Item | Hi-Vis Coated Gloves |
Color | Hi-Vis Yellow |
Glove Coating Material | Polyurethane |
Glove Coating Coverage | Palm |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Thickness | 13-Gauge |
Glove Construction | Seamless Knit |
Insulated | No |
Base Coating Material | Foam Nitrile |
Glove Materials | 13 Ga Hi-Vis Yellow Polyester Shell with PU Dip |
Features | 13 gauge hi-vis yellow polyester shell.; Polyurethane palm dip provides protection from abrasion in wet or dry conditions.; Seamless design provides a comfortable fit.; ASTM Abrasion Level 2.; Meets EN 388:2003 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture (3 1 3 1). |
Weight | 0.06 |
Cuff Style | Slip On |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Sweatband, Terry Cloth, FibreMetal Ratchet (FM44RTV)
- MASTER LOCK Lockout Padlock, KA, Yellow, 3"H, PK3 (411KAS3YLW)
- INTERSTATE SAFETY Disposable Face Mask with Elastic Earloop, PK 50 (40354)
- INTERNATIONAL ENVIROGUARD Coverall w Hood, Boot, 3XL, White, PK25, 3XL, 25 PK, White, Zipper (8119)
- RADIANS Polyurethane Coated Gloves, Palm Coverage, Gray, S, (RWG14S)
- RADIANS Nitrile Hi-Vis Impact Coated Gloves, Palm Coverage, Black/Yellow, XL, PR (RWG21TXL)
- RADIANS Nitrile Hi-Vis Impact Coated Gloves, Palm Coverage, Black/Yellow, M, PR (RWG21TM)
- RADIANS Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, S, PR (RWG22TS)
- RADIANS Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, (RWG15M)
- RADIANS Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (RWG13CXXL)
- AZUSA SAFETY Karbonhex Premium Nylon/Spandex Gloves, Flat Nitrile Palm Coating, Black/Red Cuff, L (KX13N)
- Radians Gloves & Hand Protection