Shop All Earmuffs
Radians
Over-the-Head Ear Muffs, 29, TRPX, Gray / Black
Mfr # TR29-BX
Zoro # G3876076
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TRPX
- Noise Reduction Rating NRR 29
- Noise Reduction Rating 29 dB
- Ear Muff Style Over-the-Head
- Cushion Material Foam
Product Information
Dimensions
Length | 5.8 |
Overall Width | 5.2 |
Overall Length | 5.8 |
Height | 4.2 |
Overall Height | 4.2 |
Width | 5.2 |
Details
Item | Ear Muffs |
Color | Gray / Black |
Series | TRPX |
Noise Reduction Rating NRR | 29 |
Noise Reduction Rating | 29 dB |
Ear Muff Style | Over-the-Head |
Cushion Material | Foam |
Standards | ANSI S3.19 |
Features | Folds for compact storage.; Lightweight design offers maximum comfort.; Adjustable moisture wicking headband allows for optimum fit.; Foam filled cushion gives comfortable fit when wearing safety glasses.; NRR 29 dB |
Earmuff Style | Over-the-Head |
Weight | 0.6875 |
Ear Plug Color | Gray / Black |
Earmuff Type | Foldable |
Description
Radians TRPX(TM) 29 Earmuff, Earmuff Style Over-the-Head, Noise Reduction Rating 29 dB, Cushion Material Foam, Series TRPX( TM ), Earmuff Type Foldable, Standards ANSI S3.19, Features Extra Long Padding, Weight 0.7 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0034BL)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, Vented, 4-Pt Suspension, Ratchet Adjustment, Dark Gray (280-HP641RV-14)
- PANDORA Nitrile Disposable Gloves, 10 mil Palm, Nitrile, Powder-Free, M, 40 PK, Blue (HM2021833002-BU-M)
- ZORO SELECT Letter and Number Set, 3/32 In. H, Steel (1F110)
- RADIANS Over-the-Head Ear Muffs, 29, TRPX, Hi-Vis Orange (TR0HVO-BX)
- RADIANS Over-the-Head Ear Muffs, 29, TRPX, Hi-Vis Green (TR0HVG-BX)
- RADIANS Over-the-Head Youth Ear Muffs, 22, X-Caliber, Red / Black (XC0130CS)
- RADIANS DeWALT® DPG15DW Earmuff With Digital AM/FM, NRR 25dB, Black/Yellow (DPG15)
- RADIANS Behind-the-Head Ear Muffs, 19, Lowset, Black (LS0101CS)
- RADIANS Hard Hat Mounted Ear Muffs, 26 dB, Black (CMT-26)
- GE Behind-the-Neck EARMUFFS, 26, Gray (GM454)
- Radians Hearing Protection