Shop All Traffic Safety Vests and Apparel
Radians
Medium High Visibility Vest, Silver
Mfr # SV4GMM
Zoro # G9054455
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- ATPV Rating Not Rated
- Back Stripe Pattern U
- ANSI Class 2
- Stripe Color Silver
Product Information
- Brand Radians
- MFR # SV4GMM
- Zoro # G9054455
- UPC # 674326234274
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | M |
Fits Chest Size | 25 in |
Length | 12 13/32 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 25 in |
Minimum Chest Size | 25 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size M, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 25 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features 5 Point Break Away at Shoulders, Sides and Front Closure
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Marking Tape, Striped, Black/Yellow, 6" W (VHT610)
- 5S SUPPLIES 5S Red Tags Wired, 50PK (5SRDTG-50)
- CONDOR Gloves, Chemical Resistant, Neoprene, XL, PR (60KV26)
- 3M Disposable Bullet Shape, Orange (391-1100)
- RADIANS 3XL High Visibility Vest, Silver (SV4GM3X)
- RADIANS 2XL High Visibility Vest, Silver (SV4GM2X)
- RADIANS Large High Visibility Vest, Silver (SV4GML)
- RADIANS Safety Tether Vest, Heavy Duty, Orange, XL (SV59ZT-2ZOD-XL)
- RADIANS Safety Vest, SV22 Economy TypeO, Black, 2XL (RAD-SV22-1ZBM - 2XL)
- RADIANS Hi-Vis Surv 2Tone Safety Glow Vest-Grn-XL (SV6GLGXL)
- KISHIGO 2XL Class 3 High Visibility Vest, Lime (1242-2X)
- Radians High Visibility Clothing