Shop All High Visibility Shirts & Sweatshirts
Radians
Large Unisex Long Sleeve Shirt, 22 in.
Mfr # ST21-3PGS-L
Zoro # G8585604
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Material Birdseye Mesh
- Color Hi-Vis Green
- Features Max-Dri™ Moisture Wicking Mesh Technology.; Durable 2" Heat Transfer Reflective Tape. 1 Horizontal Stripe on torso, 2 horizontal stripes on arms.; Pockets: 1 Upper Left Front.; Materials: 100% Polyester Birds-Eye Mesh.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards.
- Back Stripe Pattern U
Product Information
- Brand Radians
- MFR # ST21-3PGS-L
- Zoro # G8585604
- UPC # 674326242057
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | L |
Fits Chest Size | 22 in |
Length | 9.6 |
Overall Length | 9.6 |
Height | 1.4 |
Overall Width | 8.8 |
Overall Height | 1.4 |
Width | 8.8 |
Maximum Chest Size | 22 in |
Reflective Stripe Width | 2 in |
Description
Long Sleeve Shirt, Gender Unisex, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Color Green, Size L, Fabric Weight 0.58 lb, Standards ANSI/ISEA 107-2033, Sleeve Type Long, Maximum Chest Size 22 in, Features Max-Dri(TM) Moisture Wicking Mesh Technology, Length 73 21/32 in, Moisture-Wicking Yes, Pocket Locations Left Chest
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, S ( 7 ), 100 PK, Blue (21DL26)
- SIGNMISSION OSHA Sign, 10" H, 14" W, Aluminum, NOTICE All Visitors Must Report To Main Office Sign, Landscape (OS-NS-A-1014-L-15237)
- NOTRAX 7 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0027YB)
- RUBBERMAID COMMERCIAL Caution Wet Floor Safety Sign, 25" Height, 11" Width, Rectangular, English; French; Spanish; German (RCP611277YWCT)
- RADIANS Radians ST11 Class 2 High Visibility Safety T-Shirt with Max-Dri(TM) (ST11-2POS-S)
- RADIANS Hi-Vis TpR/Cl3 LS Blk Bot T-Shirt-Org/Black-XL (ST21B-3POS-XL)
- RADIANS Cl 3 LS UV Shirt w/ Segmented Tape Med (ST24-3PGS-M)
- RADIANS Medium Unisex T-Shirt, 20 in. (ST11-2PGS-M)
- RADIANS Radians ST21 Class 3 Long Sleeve T-shirt with Max-Dri(TM) (ST21-3POS-S)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-3X)
- PORTWEST Hi-Vis T Shirt, L (S478)
- Radians High Visibility Shirts & Sweatshirts