Shop All Traffic Safety Vests and Apparel
Radians
Hi-Vis TpR/Cl2 2TnSol F/ Msh Bk Surv Vst-Org-M
Mfr # SV6B-2ZOD-M
Zoro # G600760561
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
- Features Black Bottom Panel; Zipper Closure; 2” Silver Reflective Tape; 1 Horizontal Stripe; Contrasting Trim Detail; Mic Tab on Both Shoulders; Upper Right Chest Split Clear Credential Holder; Upper Left Chest Split Pencil Pocket; 2 Lower Front Flap Covered Pockets; 2 Inside Lower Open Pockets; Inside Left Lower Flashlight/Market Pocket; D-Ring Pass Through on the Back for Fall Protection
- Fabric Weight 1.4062
- Length 11.9
Product Information
- Brand Radians
- MFR # SV6B-2ZOD-M
- Zoro # G600760561
- UPC # 674326346830
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 11.9 |
Size | M |
Details
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
Features | Black Bottom Panel; Zipper Closure; 2” Silver Reflective Tape; 1 Horizontal Stripe; Contrasting Trim Detail; Mic Tab on Both Shoulders; Upper Right Chest Split Clear Credential Holder; Upper Left Chest Split Pencil Pocket; 2 Lower Front Flap Covered Pockets; 2 Inside Lower Open Pockets; Inside Left Lower Flashlight/Market Pocket; D-Ring Pass Through on the Back for Fall Protection |
Fabric Weight | 1.4062 |
ANSI Class | Type R Class 2 |
Material | 100% Polyester Solid Knit Front, 100% Polyester Mesh Back |
Stripe Color | Silver |
Color | Hi-Vis Orange / Black |
Pockets | 8 |
Description
Class 2 Black Bottom Surveyor Vest. Perfect to be worn in daytime conditions. Contrast trim combination make workers much more noticeable in low light and broad daylight. Very functional pocket configuration so you can carry the tools you need to do your job.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Sample Line, PTFE, 25 -ft. (10049057)
- RAILHEAD GEAR Cut Resistant Impact Coated Gloves, A3 Cut Level, Nitrile, 3XL, 1 PR (KE-GL40 3XL)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC105SWHXL0025CS)
- NMC Caution Hot Label, Pk5, C35AP (C35AP)
- RADIANS Radians SV22B-1 Economy Type O Class 1 Safety Vest (SV22-1ZBM-5X)
- RADIANS Hi-Vis Econ TpR/Cl2 Glow Vest /2Tn Trm-Grn-XL (SV22GL-2ZGM-XL)
- RADIANS Radians SV2 Economy Type R Class 2 Mesh Safety Vest (SV2GM2X)
- RADIANS Hi-Vis Ladies Hvy Dty Surv Safety Vest-Grn-M (SV59W-2ZGM-M)
- RADIANS Hi-Vis Surv 2Tone Safety Glow Vest-Grn-5X (SV6GLG5X)
- RADIANS Hi-Vis Surv 2Tone Safety Glow Vest-Grn-2X (SV6GLG2X)
- UTILITY PRO 4XL/5XL Adjustable Class 2 Mesh Vest, Orange (UHV312XO-4XL/5XL)
- Radians Traffic Safety Vests and Apparel