Shop All Traffic Safety Vests and Apparel
Radians
Hi-Vis Surv 2Tone Safety Glow Vest-Grn-5X
Mfr # SV6GLG5X
Zoro # G000760826
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Zipper Closure
- Features Phosphorescent Glow-In-The-Dark Tape; Zipper Closure; 30 Minutes in Sunlight for 8 Hours Glow-in-the-Dark; Mic Tab on Both Shoulders; 1 Inch Contrasting Trim Detail; 2 Inch Split Silver Reflective Tape; Type R, Class 2, 8 Pockets; Pockets Include: Clear Badge Holder, Upper Chest Pocket, Upper Split Pencil Pocket, Lower Front Flap Covered Pockets, Large Inside Open Pockets, Inside Flashlight Pocket; Polyester Solid Front, Polyester Mesh Back
- Stripe Color Silver
- Material 100% Polyester Solid Knit Front, 100% Polyester Mesh Back
- Standards ANSI/ISEA 107
Product Information
- Brand Radians
- MFR # SV6GLG5X
- Zoro # G000760826
- UPC # 674326351094
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 5X |
Length | 9.84 |
Details
Closure Type | Zipper Closure |
Features | Phosphorescent Glow-In-The-Dark Tape; Zipper Closure; 30 Minutes in Sunlight for 8 Hours Glow-in-the-Dark; Mic Tab on Both Shoulders; 1 Inch Contrasting Trim Detail; 2 Inch Split Silver Reflective Tape; Type R, Class 2, 8 Pockets; Pockets Include: Clear Badge Holder, Upper Chest Pocket, Upper Split Pencil Pocket, Lower Front Flap Covered Pockets, Large Inside Open Pockets, Inside Flashlight Pocket; Polyester Solid Front, Polyester Mesh Back |
Stripe Color | Silver |
Material | 100% Polyester Solid Knit Front, 100% Polyester Mesh Back |
Standards | ANSI/ISEA 107 |
Fabric Weight | 0.49 |
Pockets | 8 |
Color | Hi-Vis Green |
ANSI Class | Type R Class 2 |
Description
The Radians SV6GL Glow-in-the-Dark Safety Vest is perfect for mine workers, construction work that extends past sundown, parking lots, shipyards, cruise ships, or anywhere that there will be limited light needed for reflective tape. Charging the vest for 30 minutes in sunlight will allow the vest to glow-in-the-dark for approximately 8 hours. You can also charge the vest with indoor light, but it will not glow as long as sunlight charging. The phosphorescent glow-in-the-dark tape will charge for up to 15 washes. Custom imprinting available for the left chest pocket and back center.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Shrt Slv Polo Shrt, Brdseye Msh, Class2, 9100SBSEG, Hi-Viz Lme/Blk, 2XL (62678)
- ULTRATECH Drain Seal, 42 In. L, 375 mil (2131)
- HONEYWELL MILLER Rope Grab, For Rope Size 5/16", Stainless Steel (8172/U)
- BDG VF, Leather Glves, Safety, L, 55LC60, PR (30-1-271DP-5-K)
- RADIANS Hi-Vis Surv 2Tone Safety Glow Vest-Org-3X (SV6GLO3X)
- RADIANS Hi-Vis Surv 2Tone Safety Glow Vest-Org-L (SV6GLOL)
- RADIANS Hi-Vis Surv 2Tone Safety Glow Vest-Grn-2X (SV6GLG2X)
- RADIANS 5XL High Visibility Vest, Green (SV4GM5X)
- RADIANS Hi-Vis TpR/Cl2 2TnSol F/ Msh Bk Surv Vst-Org-3X (SV6B-2ZOD-3X)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-3X (SV22-1ZBLM-3X)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (SURVCL2LX2)
- Radians Workwear and Protective Clothing