Shop All High Visibility Shirts & Sweatshirts
Radians
Hi-Vis Non-Rated LS T-Shirt w/Max-Dri-Org-4X
Mfr # ST21-NPOS-4X
Zoro # G800760484
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Orange
- Material Birdseye Mesh
- Size 4X
- Standards Does NOT meet ANSI/ISEA 107 requirements
- Gender Unisex
Product Information
- Brand Radians
- MFR # ST21-NPOS-4X
- Zoro # G800760484
- UPC # 674326243184
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 4X |
Height | 1 |
Vest Size | 4X |
Length | 11 |
Details
Color | Hi-Vis Orange |
Material | Birdseye Mesh |
Standards | Does NOT meet ANSI/ISEA 107 requirements |
Gender | Unisex |
Traffic Safety Vest Color | Hi-Vis Orange |
Fabric Weight | 0.5 |
ANSI Class | Non Rated |
Features | Max-Dri™ Moisture Wicking Mesh Technology.; Birdseye Mesh allows for maximum breathability.; Pockets: 1 Upper Left Front.; Materials: 100% Wicking Polyester Mesh. |
Pockets | 1 |
Description
Radians ST21-N Non-Rated Long Sleeve T-shirt with Max-Dri Moisture Wicking Mesh is made with an arid Birdseye Mesh allowing for maximum breathability, without compromising durability. The wicking properties improve hot weather comfort making it feel much cooler.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Steady LED Lamp, White, 24VAC/DC (DL1BDB1)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2500)
- CONDOR Entrance Mat, Charcoal, 2 ft. W x 3 ft. L (24N118)
- RADIANS Safety Glasses, Amber Scratch-Resistant (MR0140ID)
- RADIANS Radians ST11-3 Type R Class 3 Short Sleeve T-Shirt With Max-Dri(TM) (ST11-3POS-M)
- RADIANS Radians ST11 Class 2 High Visibility Safety T-Shirt with Max-Dri(TM) (ST11-2PGS-5X)
- RADIANS Cl 3 LS UV Shirt w/ Segmented Tape XLrg (ST24-3PGS-XL)
- RADIANS 4XL Unisex T-Shirt, 30 in. (ST11-2PGS-4X)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-XL)
- RADIANS Radians ST31-3 Long Sleeve Cooling T-Shirt (ST31-3PGS-M)
- SAFETYSHIRTZ Stealth Elk Reflective High Visibility Tee, Orange, XL (70010101XL)
- Radians High Visibility Clothing