Shop All Traffic Safety Vests and Apparel
Radians
Hi-Vis Ladies Hvy Dty Surv Safety Vest-Grn-M
Mfr # SV59W-2ZGM-M
Zoro # G600760189
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Stripe Color Silver
- Closure Type Zipper Closure
- Material 100% Polyester Mesh with Solid Knit Pockets
- Features Adjustable waistline; Heavy webbing reinforced edging; Zipper front closure; 2" glass bead reflective tape; Left shoulder mic tab; Grommets at neck for tool tethers; Woven polyester twill black bottom
Product Information
- Brand Radians
- MFR # SV59W-2ZGM-M
- Zoro # G600760189
- UPC # 674326340630
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 11.9 |
Size | M |
Details
Standards | ANSI/ISEA 107 |
Stripe Color | Silver |
Closure Type | Zipper Closure |
Material | 100% Polyester Mesh with Solid Knit Pockets |
Color | Hi-Vis Green |
Features | Adjustable waistline; Heavy webbing reinforced edging; Zipper front closure; 2" glass bead reflective tape; Left shoulder mic tab; Grommets at neck for tool tethers; Woven polyester twill black bottom |
Fabric Weight | 0.4 |
Gender | Women's |
Pockets | 9 |
ANSI Class | Type R Class 2 |
Description
The SV59W ladies vest is a Type R, Class 2 vest that is made to fit and made to last. It features a zipper closure, a large back “plan” pocket, reinforced wear points, and long-wearing web reinforcement along outer edges. Use the cinch located inside the back plan pocket to customize fit. The mesh upper front and back provide breathability and comfort while the tough woven twill fabric used for the pockets enhances durability.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKLEY SI Flak 2.0 XL Desert w/ Prizm Tungsten Polar (OO9188-8459)
- TEMPSHIELD WP CRYO-GLOVES(R) WR LG, PR (WRLWP)
- ZORO SELECT Lockout Padlock, Keyed Different, Aluminum w/ Hardened Steel Shackle, Standard, 2 in H, Pack of 6 (48JR63)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3104Y1841-200)
- RADIANS Hi-Vis Ladies Hvy Dty Surv Safety Vest-Grn-S (SV59W-2ZGM-S)
- RADIANS Hi-Vis Ladies Hvy Dty Surv Safety Vest-Grn-2X (SV59W-2ZGM-2X)
- RADIANS Hi-Vis Ladies Hvy Dty Surv Safety Vest-Grn-L (SV59W-2ZGM-L)
- RADIANS Hi-Vis Surv 2Tone Safety Glow Vest-Grn-XL (SV6GLGXL)
- RADIANS Radians SV22B-1 Economy Type O Class 1 Safety Vest (SV22-1ZBM-3X)
- RADIANS Safety Vest, SV22 Economy Type O, Black, L (RAD-SV22- ZBM-LARGE)
- MILWAUKEE TOOL Class 2 High Visibility Orange Safety Vest - 2XL/3XL (48-73-5033)
- Radians High Visibility Clothing