Shop All Traffic Safety Vests and Apparel
Radians
Hi-Vis Ladies Hvy Dty Surv Safety Vest-Grn-L
Mfr # SV59W-2ZGM-L
Zoro # G400760006
original price:
$20.85
$20.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI Class Type R Class 2
- Gender Women's
- Stripe Color Silver
- Standards ANSI/ISEA 107
- Closure Type Zipper Closure
Product Information
- Brand Radians
- MFR # SV59W-2ZGM-L
- Zoro # G400760006
- UPC # 674326340647
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 11.9 |
Size | L |
Details
ANSI Class | Type R Class 2 |
Gender | Women's |
Stripe Color | Silver |
Standards | ANSI/ISEA 107 |
Closure Type | Zipper Closure |
Material | 100% Polyester Mesh with Solid Knit Pockets |
Color | Hi-Vis Green |
Features | Adjustable waistline; Heavy webbing reinforced edging; Zipper front closure; 2" glass bead reflective tape; Left shoulder mic tab; Grommets at neck for tool tethers; Woven polyester twill black bottom |
Fabric Weight | 0.4 |
Pockets | 9 |
Description
The SV59W ladies vest is a Type R, Class 2 vest that is made to fit and made to last. It features a zipper closure, a large back “plan” pocket, reinforced wear points, and long-wearing web reinforcement along outer edges. Use the cinch located inside the back plan pocket to customize fit. The mesh upper front and back provide breathability and comfort while the tough woven twill fabric used for the pockets enhances durability.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Disposable Coveralls, 12 PK, Yellow, KleenGuard(TM) A70, Zipper (09812)
- CROSSFIRE Safety Glasses, Clear Scratch-Resistant (224)
- ZORO SELECT Trim Line Base, Rubber, 1 in H, 17 in L, 15 1/4 in W, Black (03-752-10)
- MILWAUKEE TOOL Cut Level 1 Nitrile Dipped Gloves - Medium (12 Pairs) (48-22-8901B)
- RADIANS Hi-Vis Ladies Hvy Dty Surv Safety Vest-Grn-S (SV59W-2ZGM-S)
- RADIANS Hi-Vis Ladies Hvy Dty Surv Safety Vest-Grn-3X (SV59W-2ZGM-3X)
- RADIANS Hi-Vis Ladies Hvy Dty Surv Safety Vest-Grn-M (SV59W-2ZGM-M)
- RADIANS Hi-Vis Surv 2Tone Safety Glow Vest-Grn-XL (SV6GLGXL)
- RADIANS Radians SV22B-1 Economy Type O Class 1 Safety Vest (SV22-1ZBM-5X)
- RADIANS Hi-Vis Surv 2Tone Safety Glow Vest-Grn-5X (SV6GLG5X)
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, S (U6112G-S)
- Radians Workwear and Protective Clothing