Shop All Traffic Safety Vests and Apparel
Radians
Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Red-5X
Mfr # SV22-1ZRM-5X
Zoro # G800760880
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh
- Stripe Color Silver
- Pockets 2
- Standards ANSI/ISEA 107
- Length 9.84
Product Information
- Brand Radians
- MFR # SV22-1ZRM-5X
- Zoro # G800760880
- UPC # 674326349916
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 9.84 |
Size | 5X |
Details
Material | 100% Polyester Mesh |
Stripe Color | Silver |
Pockets | 2 |
Standards | ANSI/ISEA 107 |
Features | Zipper Closure.; 2” Silver Reflective Tape.; 1 Horizontal Stripe.; Contrasting Trim Detail.; (1) Outside open upper chest pocket.; Inside lower open pocket. |
Closure Type | Zipper Closure |
Fabric Weight | 0.49 |
Color | Red |
ANSI Class | Type O Class 1 |
Description
The Radwear SV22-1 is a Type O, Class 1 Off-Road Vest. Type O vests are meant for hi-vis hazards not near public right of way, traffic speeds below roadway speed, role/responsibility indication, company uniform ID, and extreme dirty environments.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUIDS BY ERGODYNE Glove Clip Metal Detectable, 5-5/64 x 4In (3405MD)
- TIMBERLAND PRO Mens PRO(R) Gritman Lined, Hoode (TB0A1VB4015)
- SIGNMISSION OSHA, Do Not Operate This Machine Unless Authorize, 10in X 7in Rigid Plastic, 10" W, 7" H, Landscape (OS-DS-P-710-L-1155)
- WEST CHESTER PROTECTIVE GEAR PosiGrip Foam Nitrile Palm Coated Nylon Gloves, (713SNF/XL)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-4X (SV22-1ZBLM-4X)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-3X (SV22-1ZBLM-3X)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-2X (SV22-1ZBLM-2X)
- RADIANS Hi-Vis Surv 2Tone Safety Glow Vest-Grn-XL (SV6GLGXL)
- RADIANS Hi-Vis Econ Blk Bot Mesh Safety Vest-Org/Blk-2X (SV3B-2ZOM-2X)
- RADIANS Hi-Vis TpR/Cl2 2TnSol F/ Msh Bk Surv Vst-Org-XL (SV6B-2ZOD-XL)
- MCR SAFETY High Visibility Vest, M Size, Unisex (WCCL2LM)
- Radians Traffic Safety Vests and Apparel