Shop All Traffic Safety Vests and Apparel
Radians
Hi-Vis Econ Blk Bot Mesh Safety Vest-Org/Blk-3X
Mfr # SV3B-2ZOM-3X
Zoro # G100762065
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class Type R Class 2
- Standards ANSI/ISEA 107
- Color Hi-Vis Orange
- Closure Type Zipper Closure
- Fabric Weight 0.35
Product Information
- Brand Radians
- MFR # SV3B-2ZOM-3X
- Zoro # G100762065
- UPC # 674326330518
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3X |
Length | 11.75 |
Details
ANSI Class | Type R Class 2 |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Orange |
Closure Type | Zipper Closure |
Fabric Weight | 0.35 |
Material | 100% Polyester Mesh |
Pockets | 3 |
Features | Color-Blocked bottom with black trim; Zipper Closure; 2” Silver Tape Reflective Material; 1 Horizontal Stripe; Left Shoulder Mic Tab; 1 Upper Left Front Chest Pocket; 1 Lower Right Outside Pocket; 1 Lower Left Inside Pocket; 100% Polyester Mesh |
Stripe Color | Silver |
Description
Compliant Black Bottom HiViz Protection. Economical - making it an excellent choice for extreme work environments that reduce the life of the vest, and short-term labor.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUREFLO NIOSH HEPA Filter (PF3000-02-002BP)
- TINGLEY Tingley Flite 26256 Safety Toe Boot With Chevron-Plus Outsole, 11 (26256.11)
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1101253)
- VISWERX Hi-Vis Knit Glove - Dipped Palm LG (127-11012)
- RADIANS Hi-Vis Econ Blk Bot Mesh Safety Vest-Org/Blk-L (SV3B-2ZOM-L)
- RADIANS Hi-Vis Econ Blk Bot Mesh Safety Vest-Org/Blk-M (SV3B-2ZOM-M)
- RADIANS Hi-Vis Econ Blk Bot Mesh Safety Vest-Org/Blk-2X (SV3B-2ZOM-2X)
- RADIANS SE SV2Z Org Mesh Lrg (SV25-2ZOM-L)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Red-5X (SV22-1ZRM-5X)
- RADIANS Radians SV22B-1 Economy Type O Class 1 Safety Vest (SV22-1ZBM-3X)
- MCR SAFETY High Visibility Vest, M Size, Unisex (CL2MLSZM)
- Radians Workwear and Protective Clothing