Shop All Traffic Safety Vests and Apparel
Radians
Hi-Vis Econ Blk Bot Mesh Safety Vest-Org/Blk-2X
Mfr # SV3B-2ZOM-2X
Zoro # G400762024
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class Type R Class 2
- Fabric Weight 0.35
- Closure Type Zipper Closure
- Stripe Color Silver
- Pockets 3
Product Information
- Brand Radians
- MFR # SV3B-2ZOM-2X
- Zoro # G400762024
- UPC # 674326330501
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2X |
Length | 11.75 |
Details
ANSI Class | Type R Class 2 |
Fabric Weight | 0.35 |
Closure Type | Zipper Closure |
Stripe Color | Silver |
Pockets | 3 |
Material | 100% Polyester Mesh |
Color | Hi-Vis Orange |
Standards | ANSI/ISEA 107 |
Features | Color-Blocked bottom with black trim; Zipper Closure; 2” Silver Tape Reflective Material; 1 Horizontal Stripe; Left Shoulder Mic Tab; 1 Upper Left Front Chest Pocket; 1 Lower Right Outside Pocket; 1 Lower Left Inside Pocket; 100% Polyester Mesh |
Description
Compliant Black Bottom HiViz Protection. Economical - making it an excellent choice for extreme work environments that reduce the life of the vest, and short-term labor.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION 12in PIZZA DECAL sticker shop place fresh hot slice pizzeria restaurant food, D-12 Pizza (D-12 Pizza)
- DUPONT Dupont 251-TY350S-L Tyvek Pants Elastic Waist (251-TY350S-L)
- PIG DrainBlocker Cover, 18 x 18 In (PLR400)
- FLAREALERT LED Road Flare, 1 Watt, Green (GBP.2)
- RADIANS Hi-Vis Econ Blk Bot Mesh Safety Vest-Org/Blk-3X (SV3B-2ZOM-3X)
- RADIANS Hi-Vis Econ Blk Bot Mesh Safety Vest-Org/Blk-M (SV3B-2ZOM-M)
- RADIANS Hi-Vis Econ Blk Bot Mesh Safety Vest-Org/Blk-L (SV3B-2ZOM-L)
- RADIANS SE SV2Z Org Mesh Lrg (SV25-2ZOM-L)
- RADIANS Safety Tether Vest, Heavy Duty, Orange, XL (SV59ZT-2ZOD-XL)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-4X (SV22-1ZBLM-4X)
- TR INDUSTRIAL Yellow High Visibility Reflective Class 2 Safety Vest, L (TR88001)
- Radians High Visibility Clothing