Shop All Cold Weather Gloves
Radians
Hi-Vis Cold Protection Gloves, Thermal Lining, XL
Mfr # RWG800XL
Zoro # G3858129
product price: $11.89
/ea
Sold in multiples of 12 for $142.68
$142.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Construction Waterproof Plated Thermal Lined Palm
- Lining Thermal
- Finger Style Synthetic Leather Nail Guards, Wing Thumb, Reflective Knuckle Strap
- Length 13
- Color Hi-Vis Green
Product Information
- Brand Radians
- MFR # RWG800XL
- Zoro # G3858129
- UPC # 674326265346
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | XL |
Length | 13 |
Height | 2.5 |
Glove Length | 13 |
Glove Width | 5.5 |
Details
Palm Construction | Waterproof Plated Thermal Lined Palm |
Item | Hi-Vis Cold Protection Gloves |
Lining | Thermal |
Finger Style | Synthetic Leather Nail Guards, Wing Thumb, Reflective Knuckle Strap |
Color | Hi-Vis Green |
Features | High visibility wind and water resistant shell.; Reflectivz® waterproof plated palm.; Polyester knit wrist.; Reflective knuckle strap. |
Weight | 0.35 |
Material | Waterproof Plated Thermal Lined Palm with Synthetic Leather Nail Guards |
Cuff Style | Knit Wrist |
Insulated | Yes |
Minimum Temperature | Not Rated |
Description
Thermal Insulated Hi-Viz Synth. L. Pa,PR, Package Quantity 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMMEX Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Royal Blue (GWRBN46100)
- ACCUFORM Plug Lockout, Red, 3/8" Shackle dia. (KDD230)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, L, 1 PR (80-100-VEND)
- KEYSTONE SAFETY Polyethylene Bouffant Cap, 3/4 Mil, Waterproof, 100% Latex Free, Clear, 21", 100/Bag (BPC-E-1BG)
- RADIANS Hi-Vis Cold Protection Gloves, Thermal Lining, S (RWG800S)
- RADIANS Cold Protection Cut-Resistant Gloves, Acrylic Lining, XL (RWG605XL)
- RADIANS Cold Protection Cut-Resistant Gloves, Acrylic Lining, 2XL (RWG605XXL)
- RADIANS Hi-Vis Cold Protection Coated Gloves, Terry Cloth Lining, M (RWG17M)
- RADIANS Hi-Vis Cold Protection Coated Gloves, Terry Cloth Lining, 2XL (RWG17XXL)
- RADIANS Hi-Vis Cold Protection Coated Gloves, Terry Cloth Lining, S (RWG17S)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, M, HPPE Back, PR (SKC4LW-03-M)
- Radians Cold Weather Gloves