Shop All Cold Weather Gloves
Radians
Hi-Vis Cold Protection Cut-Resistant Gloves, Acrylic Terry Lining, S
Mfr # RWG604S
Zoro # G3858025
product price: $18.59
/ea
Sold in multiples of 12 for $223.08
$223.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue / White
- Lining 7 Ga Terry Acrylic Liner
- Cuff Style Knit Wrist
- Palm Construction Micro Foam Nitrile
- Insulated Yes
Product Information
- Brand Radians
- MFR # RWG604S
- Zoro # G3858025
- UPC # 674326294759
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | S |
Length | 9.7 |
Height | 0.4 |
Glove Length | 9.7 |
Glove Width | 3.8 |
Details
Item | Hi-Vis Cold Protection Cut-Resistant Gloves |
Color | Blue / White |
Lining | 7 Ga Terry Acrylic Liner |
Cuff Style | Knit Wrist |
Palm Construction | Micro Foam Nitrile |
Insulated | Yes |
Standards | EN388: 4 X 4 4 EP, ANSI Cut Level A4, ANSI Abrasion Level 5, ANSI Puncture Level 5 |
Coating Material | Micro Foam Dipped Nitrile |
Thickness | 13-Gauge |
Weight | 0.43 |
Material | 2 Ply HPPE Shell |
Features | 2 ply, 13 gauge blue and white High Performance Polyethylene (HPPE) provides cut resistance.; Black micro nitrile palm coating provides protection from abrasion in wet or dry conditions.; 7 gauge acrylic terry liner provides warmth in cold conditions.; Seamless cuff design provides a comfortable fit.; High visibility TPR overlays provide added impact protection.; Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture (4 5 4 4).; ANSI Cut Level A4, EN388 Cut Level 5.; ANSI/ISEA 138 Impact Level 1. |
Description
Radians RWG604 Cut Protection Level A,PR, Package Quantity 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (SB7010SDNT)
- CONDOR Safety Glasses, Gray Anti-Scratch (4JND6)
- LYLE Traffic Sign, 24 x 24In, WHT/R, DMD GR AL (R1-1-24DA)
- EDGE EYEWEAR Safety Glasses, Gray Scratch-Resistant (SD111AR-G2)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Gloves, Acrylic Terry Lining, L (RWG604L)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Gloves, Acrylic Terry Lining, 2XL (RWG604XXL)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Gloves, Acrylic Terry Lining, M (RWG604M)
- RADIANS Cold Protection Gloves, 100g Micro Fleece Lining, L (DPG750L)
- RADIANS Hi-Vis Cold Protection Gloves, Thermal Lining, M (RWG800M)
- RADIANS Hi-Vis Cold Protection Coated Gloves, Terry Cloth Lining, XL (RWG17XL)
- HONEYWELL Cold Protection Cut-Resistant Gloves, Acrylic Thermal Lining, S (400-S)
- Radians Cold Weather Gloves