Shop All High Visibility Jackets & Coats
Radians
Hi-Vis 3-in-1 Ripstop Bomb Jkt/Col Block-Grn-4X
Mfr # SJ320B-3ZGS-4X
Zoro # G200760947
product price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Hi-Vis Green / Black
- Material Ripstop Polyester
- Standards ANSI/ISEA 107
- Features PU Coated Oxford Ripstop Polyester; Removable Stowable Hood; Storm Flap with Snaps; Removable Inner Fleece Jacket; 2” Silver Reflective Material Tape; 6 Pockets: Hidden Tablet Pocket,1 Split Pencil, 2 Lower Front, 1 Chest Radio, 1 Clear Badge Pocket; Liner Has 2 Lower Pockets; Wrist Cuffs with Closure; Dual Mic Tabs; D-Ring Pass Through in Back of Jacket; High-Visibility Green
- Closure Type Zipper Closure
Product Information
- Brand Radians
- MFR # SJ320B-3ZGS-4X
- Zoro # G200760947
- UPC # 674326350844
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 4X |
Height | 4 |
Vest Size | 4X |
Length | 17 |
Details
Color | Hi-Vis Green / Black |
Material | Ripstop Polyester |
Standards | ANSI/ISEA 107 |
Features | PU Coated Oxford Ripstop Polyester; Removable Stowable Hood; Storm Flap with Snaps; Removable Inner Fleece Jacket; 2” Silver Reflective Material Tape; 6 Pockets: Hidden Tablet Pocket,1 Split Pencil, 2 Lower Front, 1 Chest Radio, 1 Clear Badge Pocket; Liner Has 2 Lower Pockets; Wrist Cuffs with Closure; Dual Mic Tabs; D-Ring Pass Through in Back of Jacket; High-Visibility Green |
Closure Type | Zipper Closure |
Traffic Safety Vest Color | Hi-Vis Green / Black |
ANSI Class | Type R Class 3 |
Fabric Weight | 4.54 |
Description
This premium durable ripstop bomber jacket features a zip-out removable fleece giving you the flexibility to control your level of warmth based on weather conditions or activity level. The 3-in-1 design can be worn as a complete ensemble in extreme cold, or the bomber and the fleece jacket can be worn alone. The bomber has a concealed removable hood and elastic waistband and cuffs. It has nine pockets, including a hidden center front pocket that can hold a tablet! It has a clear chest badge pocket and dual mic tabs. The outer shell is ANSI/ISEA Type R Class 3 compliant. The black color-blocking extends the useful life hiding dirt and grime.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US WEIGHT 4Ft Sign Post and 40 lb. Base Kit (U2212)
- SNO-SEAL Atsko Clear Leather Protector 7 oz (1330)
- LYLE Handicapped Parking Sign, 12" x 18 (L-31-18HA)
- HONEYWELL Calibration Gas, 25 ppm H2S, Nitrogen, 58L (G0042-H25)
- RADIANS Hi-Vis 3-in-1 Ripstop Bomb Jkt/Col Block-Grn-XL (SJ320B-3ZGS-XL)
- RADIANS Hi-Vis 3-in-1 Ripstop Bomb Jkt/Col Block-Grn-2X (SJ320B-3ZGS-2X)
- RADIANS Radians RW10-3S1Y Lightweight Rain Jacket (RW10-3S1Y-2X)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZOS-XL)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-S)
- RADIANS Radians RW32-3Z1Y Heavy Duty Rip Stop Waterproof Rain Jacket (RW32-3Z1Y-3X)
- TINGLEY Tingley® Vision® 7 Mil Polyurethane High-Visibility Jacket, 2Xl (J23122.2X)
- Radians High Visibility Clothing