Shop All Tool Lanyards & Tethering
Radians
Hard Hat Tether, 18 oz., 20
Mfr # RRT-1820
Zoro # G8269916
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3
- For Use With Tether Vests
- Max. Working Load 18 oz
- Color Black
- Width 0.455
Product Information
- Brand Radians
- MFR # RRT-1820
- Zoro # G8269916
- UPC # 674326339160
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Length | 3 |
Width | 0.455 |
Height | 8 |
Max. Working Length | 20 in |
Maximum Working Length | 20 in |
Details
For Use With | Tether Vests |
Item | Hard Hat Tether |
Max. Working Load | 18 oz |
Color | Black |
Line Material | Spectra/Nylon |
Features | Attaches gear to retractable cords for improved drop safety; Quick Connects allow easy removal; Pivoting ball connection reduces cable wear; Versions available to fit various tools and accessories; Works with Radians new specially designed tether vests |
For Tool Type | Hard Hats |
Weight Capacity | 18 oz |
Series | RRT |
Description
Hard Hat Tether, Color Black, For Tool Type Hard Hats, Maximum Working Length 20 in, Series RRT, Weight Capacity 18 oz
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 7/8" x 600' Double Braided Composite Cable Pulling Rope (78600PR)
- DRILL AMERICA #6-40 HSS Plug Tap and #33 HSS Drill Bit (POU6-40)
- WILLIAMS Socket, 3 1/2 Inch OAL, Shallow Impact, 2 1/4 Inch Size (JHW41172)
- IRWIN Wood Drilling Bits, 5 Pc Set, 4in, PK6 (1877242)
- RADIANS Smart Phone Tether, 8 oz., 28 (RRT-0828)
- RADIANS Pencil Tether, 3 oz., 36" (RRT-0336)
- GEAR KEEPER Split Ring Connector, 8 in. L, Nylon (AC0-0912)
- OP/TECH USA SLR Wrist Strap Black (6799062)
- SAFEWAZE 80 lb. HD Elasticated Tool Tether w/ 2 Swivel Carabiners (SW434)
- GEAR KEEPER Retractor, 36inL, Black, 3/8lb, SS, (RT4-0021)
- MILWAUKEE TOOL 35 lb. Locking Tool Lanyard (48-22-8850)
- Radians Tool Lanyards & Tethering