Shop All Cut-Resistant Gloves
Radians
Gloves TEKTYE Reinforced Thumb A4 Work Glv-XL PR
Mfr # RWG705XL
Zoro # G800762051
product price: $7.55
/pr
Sold in multiples of 12 for $90.60
$90.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Standards EN388: 4 X 4 3 D, ANSI Cut Level A4, ANSI Abrasion Level 6, ANSI Puncture Level 4
- Cuff Style Knit Wrist
- Glove Length 9.8425
- Coating Material Foam Nitrile
Product Information
- Brand Radians
- MFR # RWG705XL
- Zoro # G800762051
- UPC # 674326339672
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 9.8425 |
Details
Color | Orange |
Standards | EN388: 4 X 4 3 D, ANSI Cut Level A4, ANSI Abrasion Level 6, ANSI Puncture Level 4 |
Cuff Style | Knit Wrist |
Coating Material | Foam Nitrile |
Weight | 0.0926 |
Palm Construction | Foam Nitrile |
Insulated | No |
Description
The Radians RWG705 TEKTYE Reinforced Thumb A4 Work Glove is a 13 gauge orange shell with a Foam Nitrile palm coating. TEKTYE is an engineered yarn capable of meeting the ANSI Cut Level A4 without the use of Fiberglass or Stainless Steel.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fire Barrier Sealant Caulk, 4.5 gal. (150+)
- BRADY Border Line Tape, Roll, 1/4In W, 50 ft. L (121124)
- BOWMAN DISPENSERS Glove Dispenser, Metal, Black, Quad (GL004-0420)
- DYMO LW Durable Multi-Purpose Labels, 1" x 3.5", White, 700/Roll (1933081)
- RADIANS Gloves TEKTYE Reinforced Thumb A4 Work Glv-S PR (RWG705S)
- RADIANS Gloves TEKTYE Reinforced Thumb A4 Work Glv-M PR (RWG705M)
- RADIANS Gloves TEKTYE Reinforced Thumb A4 Work Glv-L PR (RWG705L)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (RWG555XL)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, M, 1 PR (RWG532M)
- RADIANS Hi-Vis Cut Resistant Impact Coated Gloves, A5 Cut Level, Foam Nitrile, L, 1 PR (RWG603L)
- HONEYWELL Cut-Resistant Gloves, PR (NPF25-9113G-9/L)
- Radians Cut-Resistant Gloves