Shop All Cut-Resistant Gloves
Radians
Gloves TEKTYE Reinforced Thumb A4 Work Glv-S PR
Mfr # RWG705S
Zoro # G100761990
product price: $6.55
/pr
Sold in multiples of 12 for $78.60
$78.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Standards EN388: 4 X 4 3 D, ANSI Cut Level A4, ANSI Abrasion Level 6, ANSI Puncture Level 4
- Cuff Style Knit Wrist
- Glove Length 9.8425
- Palm Construction Foam Nitrile
Product Information
- Brand Radians
- MFR # RWG705S
- Zoro # G100761990
- UPC # 674326339665
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Glove Length | 9.8425 |
Details
Color | Orange |
Standards | EN388: 4 X 4 3 D, ANSI Cut Level A4, ANSI Abrasion Level 6, ANSI Puncture Level 4 |
Cuff Style | Knit Wrist |
Palm Construction | Foam Nitrile |
Coating Material | Foam Nitrile |
Insulated | No |
Weight | 0.0926 |
Description
The Radians RWG705 TEKTYE Reinforced Thumb A4 Work Glove is a 13 gauge orange shell with a Foam Nitrile palm coating. TEKTYE is an engineered yarn capable of meeting the ANSI Cut Level A4 without the use of Fiberglass or Stainless Steel.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Silicone Gasket, Silicone (28111)
- CARHARTT TS0615 M RD Loose Fit HW SwT-Shirt (100615-001)
- BRADY Biohazard Label, 5" H, 3-1/2"W, PK20 (18766LS)
- COYOTE EYEWEAR Coyote Eyewear 680562073126 P-31 M.Black - Gray; Sportsman P-Series Polarized Aviator Sunglasses (P-31 m.black/ gray)
- RADIANS Gloves TEKTYE Reinforced Thumb A4 Work Glv-XL PR (RWG705XL)
- RADIANS Gloves TEKTYE Reinforced Thumb A4 Work Glv-M PR (RWG705M)
- RADIANS Gloves TEKTYE Reinforced Thumb A4 Work Glv-L PR (RWG705L)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (RWG562TXL)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, L, 1 PR (RWG532L)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (RWG562TS)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (RWG564TXL)
- Radians Gloves & Hand Protection