Shop All Safety Glasses
Radians
Glasses Thraxus Safety Glass-Blk/Smk
Mfr # TXC1-20ID
Zoro # G400761805
product price: $4.19
/ea
Sold in multiples of 12 for $50.28
$50.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Color Black
- UV Protection 99.9% UV Protection
- Dimensions 5.5 L x 2 H x 2.5 W
- Length 5.5
- Features Patent Pending Powerful Edge Design; Enhanced Field of View; Patent Pending Cyclonic Venting; Comfort Fit Floating Nose Loop; Patent Pending Self-Adjusting Nose Pads; Pressure Distribution Paddle-Shaped TPR Nose Pad; Meets ANSI Z87.1 Standards; Provides 99.9% UVA/UVB Protection; CSA Z94.3 Compliant
Product Information
- Brand Radians
- MFR # TXC1-20ID
- Zoro # G400761805
- UPC # 674326341088
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Dimensions | 5.5 L x 2 H x 2.5 W |
Length | 5.5 |
Size | R |
Details
Lens Color | Smoke |
Frame Color | Black |
UV Protection | 99.9% UV Protection |
Features | Patent Pending Powerful Edge Design; Enhanced Field of View; Patent Pending Cyclonic Venting; Comfort Fit Floating Nose Loop; Patent Pending Self-Adjusting Nose Pads; Pressure Distribution Paddle-Shaped TPR Nose Pad; Meets ANSI Z87.1 Standards; Provides 99.9% UVA/UVB Protection; CSA Z94.3 Compliant |
Weight | 0.0883 |
Description
With the latest patented technologies, materials, and processes, THRAXUS by Radians is the next generation of highly protective, ultra-comfortable and super stylish safety eyewear.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Rain Pants, Yellow, M, Fits Waist 36 to 38" (LUX-WBIB-YM)
- BRADY High Adhesion Self Lam Vinyl Wire and Cable Lbls 3.75in H x 2in W WT, CL 1000/RL (THT-27-417-1)
- RUBBER-CAL 6-Piece New Amsterdam Non-Slip Treads Rubber Step Mats, 9.75 by 29.75-Inch, Black (10-104-005-6PK)
- POLAR PLUS Insulated Jacket size L (FW004-420)
- RADIANS Glasses Thraxus Safety Glass-Blk/Clr (TXC1-10ID)
- RADIANS Glasses Thraxus Safety Glass-Blk/Blu Mir (TXC1-70ID)
- RADIANS Safety Glasses, Wraparound Bronze Lens, Anti-Fog, Scratch-Resistant, (AP4-B1)
- RADIANS Mirage Eyewear Smoke (GLS471-SMK)
- RADIANS Safety Glasses, Mirror Anti-Fog (XT1-61)
- RADIANS Radians Rad-Sequel‚Ñ¢ Safety Glasses, Smoke, Anti-Fog (RS1-21)
- 3M Safety Glasses, IR 5.0 Scratch-Resistant (SF3704SGAF-BLU)
- Radians Eye Protection