Shop All Safety Glasses
Radians
Glasses Thraxus Safety Glass-Blk/Clr IQ AF
Mfr # TXC1-13ID
Zoro # G100761570
product price: $7.89
/ea
Sold in multiples of 12 for $94.68
$94.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- UV Protection 99.9% UV Protection
- Standards ANSI Z87.1, CSA Z94.3, EN166K, EN166N
- Length 5.5
- Dimensions 5.5 L x 2 H x 2.5 W
Product Information
- Brand Radians
- MFR # TXC1-13ID
- Zoro # G100761570
- UPC # 674326342672
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Length | 5.5 |
Dimensions | 5.5 L x 2 H x 2.5 W |
Size | R |
Details
Lens Color | Clear IQ |
Frame Color | Black |
UV Protection | 99.9% UV Protection |
Standards | ANSI Z87.1, CSA Z94.3, EN166K, EN166N |
Features | IQuity™ Intelligent semi-permanent anti-fog and anti-scratch hydrophilic coating that lasts longer than hydrophobic coatings.; Environmentally friendly, non-toxic and non-flammable unlike highly toxic solvent-based coatings.; Water washable up to 20 times more than hydrophobic anti-fog glasses.; Patent Pending Powerful Edge Design; Enhanced Field of View; Patent Pending Cyclonic Venting; Comfort Fit Floating Nose Loop; Patent Pending Self-Adjusting Nose Pads; Pressure Distribution Paddle-Shaped TPR Nose Pad; Meets ANSI Z87.1 Standards; Provides 99.9% UVA/UVB Protection; CSA Z94.3 Compliant |
Weight | 0.0883 |
Anti-Fog | Yes |
Description
IQUITY - A PREMIUM COATING THAT PERFORMS BEYOND EXPECTATION. Every once in a while, a revolutionary innovation comes along that really makes a difference in how you see things. Radians new IQuity Anti-Fog Coating is a breakthrough technology that provides one of the most superior and long-lasting anti-fog coatings in the marketplace at a competitive price. It is both EN166K and N compliant. The water-based coating lasts much longer because the anti-fog and anti-scratch properties are built into the lens for long-term wear and durability. With the latest patented technologies, materials, and processes, THRAXUS by Radians is the next generation of highly protective, ultra-comfortable and super stylish safety eyewear.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 2" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White, 3PS-187-2-WT-S (3PS-187-2-WT-S)
- ANSELL Hyflex Electrical Gloves, Class 0, Black, Sz 9, PR (CLASS 0 B 11)
- MUCK BOOT CO Women's Hale Tall Boot (HAW6PLD M 100)
- DANNER 8 Size Men's 6 in Work Boot Steel Work Boot , Brown/Black (12533-8EE)
- RADIANS Glasses Thraxus Safety Glass-Blk/Smk IQ AF (TXC1-23ID)
- RADIANS Safety Glasses, Mirror Anti-Fog (XT1-61)
- RADIANS Safety Glasses, Wraparound Light Blue Polycarbonate Lens, Anti-Fog, (AT1-B11)
- RADIANS Safety Glasses, Clear Scratch-Resistant (SE1-10)
- RADIANS Thraxus IQ Safety Eyewear, Clear Frame, Clear IQ AntiFog Lens (TXM1-13ID)
- RADIANS Polarized Safety Glasses, Smoke POL Uncoated (CB01P0ID)
- VORTEX Flex Frame Safety Glasses (VO352893)
- Radians Safety Glasses