Shop All Safety Glasses
Radians
Glasses Thraxus Safety Glass-Blk/Blu Mir
Mfr # TXC1-70ID
Zoro # G600761803
product price: $4.59
/ea
Sold in multiples of 12 for $55.08
$55.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- UV Protection 99.9% UV Protection
- Length 5.5
- Weight 0.0883
- Features Patent Pending Powerful Edge Design; Enhanced Field of View; Patent Pending Cyclonic Venting; Comfort Fit Floating Nose Loop; Patent Pending Self-Adjusting Nose Pads; Pressure Distribution Paddle-Shaped TPR Nose Pad; Meets ANSI Z87.1 Standards; Provides 99.9% UVA/UVB Protection; CSA Z94.3 Compliant
Product Information
- Brand Radians
- MFR # TXC1-70ID
- Zoro # G600761803
- UPC # 674326349008
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Length | 5.5 |
Size | R |
Dimensions | 5.5 L x 2 H x 2.5 W |
Details
Lens Color | Blue Mirror |
Frame Color | Black |
UV Protection | 99.9% UV Protection |
Weight | 0.0883 |
Features | Patent Pending Powerful Edge Design; Enhanced Field of View; Patent Pending Cyclonic Venting; Comfort Fit Floating Nose Loop; Patent Pending Self-Adjusting Nose Pads; Pressure Distribution Paddle-Shaped TPR Nose Pad; Meets ANSI Z87.1 Standards; Provides 99.9% UVA/UVB Protection; CSA Z94.3 Compliant |
Description
With the latest patented technologies, materials, and processes, THRAXUS by Radians is the next generation of highly protective, ultra-comfortable and super stylish safety eyewear.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, No Tres - No Tres Monit (A-1218 No Tres - No Tres Monit)
- C.H. HANSON 316 In Heavy Duty Letter Number Set, 21637 (21637)
- TRU-SPEC Tactical Shorts, 38" Sz, Waist 37" to 39" (4233)
- DUAL-LITE ExtSgn EmLt, Thrm, Lth Irn Phsp, LED, 2.42W (EVCURWD4)
- RADIANS Glasses Thraxus Safety Glass-Blk/Clr (TXC1-10ID)
- RADIANS Glasses Thraxus Safety Glass-Blk/Smk (TXC1-20ID)
- RADIANS Thraxus Safety Eyewear Black Metal Frame, Smoke Polarized Lens (TXM7-2PID)
- RADIANS Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant, 12PK (CT1-11)
- RADIANS Safety Glasses, Clear Polycarbonate Lens, Uncoated, 12PK (GX0110ID)
- RADIANS Safety Glasses, Gray Anti-Fog (MRF121ID)
- EDGE EYEWEAR Safety Glasses, Red Anti-Fog ; Polarized ; Anti-Scratch (SLAP119)
- Radians Safety Glasses