Shop All Safety Goggles
Radians
Glasses CS01 Chemical Splash Safety Goggle-Clear
Mfr # CS011UID
Zoro # G900761800
product price: $2.85
/ea
Sold in multiples of 4 for $11.40
$11.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.2
- Eyewear Venting Indirect Vent
- Dimensions 7 L x 3 H x 4.5 W
- Length 7
- UV Protection 99.9% UV Protection
Product Information
- Brand Radians
- MFR # CS011UID
- Zoro # G900761800
- UPC # 674326352145
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Dimensions
Dimensions | 7 L x 3 H x 4.5 W |
Length | 7 |
Details
Weight | 0.2 |
Eyewear Venting | Indirect Vent |
UV Protection | 99.9% UV Protection |
Color | Clear |
Temple Style | Strap |
Lens Color | Clear |
Features | Indirect Vents; Adjustable spandex strap; Fits over most prescription eye wear; Meets ANSI Z87.1 and D3 standards |
Material | Polycarbonate |
Polarized Lens | No |
Description
The CS01 chemical goggle protects workers from chemical splash and impact. It has a wide field of vision and can be worn with most half-mask respirators. It features indirect vents and has an adjustable spandex strap for a custom fit. This ANSI Z87.1 and D3 droplet tested goggle fits over most prescription eyewear. It’s available in both an anti-fog and uncoated version.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR SpeedKnit Sleeves SS2E33, PR (SS2E-33)
- EAGLE MFG Spill Containment Berm, 83 in.W, Yellow (T8105)
- BRADY 1/2" x 50 ft. Green Border Line Tape (121130)
- ANSELL Gloves, PR (58-009)
- RADIANS Glasses CS01 Chemical Splash Safety Goggle-ClrAF (CS0111ID)
- RADIANS Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Barricade Series, 10PK (BG1-11)
- RADIANS DeWalt® DPG82-11 ANSI Z87.1+ Concealer Goggle Clear A/F (DPG82-11)
- RADIANS Safety Goggles, I/O AF Dagger Series (DG1-91)
- RADIANS Safety Goggle, Black Frame, Clear Lens (LPG1-13D)
- RADIANS Safety Goggles, Clear AF Anti-Fog Lens, Element Series (91351 AF)
- DEWALT Impact Resistant Safety Goggles, Smoke AF Anti-Fog, Scratch-Resistant Lens, Concealer Series (DPG82-21)
- Radians Safety Goggles