Shop All Hard Hats
Radians
Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green
Mfr # QHR4-GREEN
Zoro # G3872804
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Hard Hat ANSI Type 1
- Hard Hat ANSI Class ANSI Z89.1 Type 1 Class G & E
- Size ADULT
Product Information
Dimensions
Size | ADULT |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Color | Green |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | ANSI Z89.1 Type 1 Class G & E |
Weight | 1.06 |
Features | Full Brim; 4 Point Ratchet Suspension; Pillowed Brow Pad; Nylon Crown Strap Suspensions; Vertical Height Adjustment; Quick Ratchet Adjustment System; Easy Pinlock Adjustment System; High Density Polyethylene Construction; Meets ANSI Z89.1 Type 1 Class G & E Standards; Made in the USA |
ANSI Classification | Type 1, Class E |
Description
Radians Quartz(TM) Full Brim 4 Point Rat
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Floor Marking Tape, Roll, 3 in. W, PK2 (24WH20)
- 5.11 Maverick Assaulters Belt, Black, L (59569)
- CONDOR High Visibility Vest, Orange/Red, S (53YP34)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Blue (52B-N5-40WH)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (GHP4-WHITE)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (GHR4-RED)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Hi-Vis Green (GHR6-GREEN-HV)
- RADIANS Titanium NonVented Climbing Style Helmet, Yellow (THRXN-YELLOW)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Dark Gray (QHR6-DARK GRAY)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Yellow (GHR6-YELLOW)
- KLEIN TOOLS Hard Hat, KONSTRUCT Series, FullBrim, Class G (60452)
- Radians Hard Hats