Shop All Hard Hats
Radians
Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White
Mfr # QHP4-WHITE
Zoro # G3872506
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Color White
- Hard Hat ANSI Type 1
- Hard Hat ANSI Class ANSI Z89.1 Type 1 Class G & E
Product Information
Dimensions
Size | ADULT |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Color | White |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | ANSI Z89.1 Type 1 Class G & E |
Features | Full Brim; 4 Point Pinlock Suspension; Pillowed Brow Pad; Nylon Crown Strap Suspensions; Vertical Height Adjustment; Quick Ratchet Adjustment System; Easy Pinlock Adjustment System; High Density Polyethylene Construction; Meets ANSI Z89.1 Type 1 Class G & E Standards; Made in the USA |
Weight | 0.8656 |
ANSI Classification | Type 1, Class E |
Description
Radians Quartz(TM) Full Brim 4 Point Pin
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 40Case Of 25 Large White Coverall (TY122SWHLG002500)
- OBERON Hood Ventilation System, Blue, Black (HVS-4B-PM)
- LYLE Aluminum Automatic Equipment Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0621-NA_14X10)
- CONDOR Traffic Sign, 10"W, 14" H, 0.055" Thickness, 477X71 (477X71)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (QHR6-ORANGE)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (QHR6-WHITE)
- RADIANS Titanium Vented Climbing Style Helmet, Orange (THRXV-ORANGE)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (GHR6-ORANGE)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (GHR4-BLUE)
- RADIANS Titanium Vented Climbing Style Helmet, Blue (THRXV-BLUE)
- PIP Full Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Gray (280-EV6161V-40)
- Radians Hard Hats