Shop All Hard Hats
Radians
Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green
Mfr # GHR4-GREEN
Zoro # G3872068
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Hard Hat ANSI Type 1
- Hard Hat ANSI Class ANSI Z89.1 Type 1 Class G & E
- Size ADULT
Product Information
Dimensions
Size | ADULT |
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | HDPE |
Color | Green |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | ANSI Z89.1 Type 1 Class G & E |
Weight | 0.8438 |
Features | Cap Style; 4 Point Ratchet Suspension; Pillowed Brow Pad; Nylon Crown Strap Suspensions; Vertical Height Adjustment; Quick Ratchet Adjustment System; Easy Pinlock Adjustment System; High Density Polyethylene Construction; Universal Accessory Slots; Meets ANSI Z89.1 Type 1 Class G & E Standards; Made in the USA |
ANSI Classification | Type 1, Class E |
Description
Radians Granite(TM) Cap Style 4 Point Ra
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Paints and Inks Cabinet, 30 gal., Red (BP30RP)
- BRADY Tag Station, Unfilled, 7-1/2 In H (TH2)
- 2W INTERNATIONAL Heavy Duty Freezer Bib Overalls, 2X-Large, Blue (FB-85 2XL)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Green (FP-N-50-XL-GRN)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (GHR4-BLUE)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Green (GHR4-GREEN-HV)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Orange (GHR4-ORANGE-HV)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gray (GHR4-GRAY)
- RADIANS Front Brim Hard Hat Loggers Combo, Pinlock, White (300-WVM)
- RADIANS Hard Hats Quartz Vented Full Brim HHat-Wht (QHR4V-WHITE)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Black (19371)
- Radians Head Protection