Shop All Hard Hats
Radians
Front Brim Hard Hat Loggers Combo, Ratchet, Orange
Mfr # 300-ORVM
Zoro # G3872689
original price:
$36.95
11% off
new price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Weight 1.6437
- Features Adjustable headband slides to fit most sizes.; Lightweight durable construction.
- Size ADULT
Product Information
Dimensions
Size | ADULT |
Details
Item | Hard Hat Loggers Combo |
Head Protection Style | Front Brim |
Color | Orange |
Weight | 1.6437 |
Features | Adjustable headband slides to fit most sizes.; Lightweight durable construction. |
Description
Radians Ratchet Loggers Combo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Versaflo(TM) Comfort Outer Shroud (M-446)
- ANSELL Hyflex® Foam Nitrile Coated Gloves, Ansell 11-801-8, 1-Pair - Pkg Qty 12 (¿205674¿)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1402020)
- VISIONAID Universal Flex Sideshield (99705)
- RADIANS Titanium Vented Climbing Style Helmet, Yellow (THRXV-YELLOW)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (QHP4-WHITE)
- RADIANS Titanium NonVented Climbing Style Helmet, Blue (THRXN-BLUE)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (GHR4-WHITE)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Orange (QHR4-ORANGE-HV)
- RADIANS Hard Hats Quartz Vented Full Brim HHat-Wht (QHR4V-WHITE)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (477478)
- Radians Head Protection