Shop All Ear Plugs
Radians
Foam Earplugs, Blue/Lime, 1 PR
Mfr # FP75
Zoro # G308147503
product price: $0.20
/pr
Sold in multiples of 1000 for $200.00
$200.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Earplug Material Foam
- Cord Options Uncorded
- Earplug Color Blue/Lime
- Height 0.0001 in
- Length 4 in
Product Information
Dimensions
Height | 0.0001 in |
Length | 4 in |
Width | 3 in |
Details
Earplug Material | Foam |
Item | Earplugs |
Cord Options | Uncorded |
Earplug Color | Blue/Lime |
Weight | 0.0001 lbs |
Description
The Radians FP75 Prohibitor Small Corded Disposable Foam Earplugs are sized to comfortably fit smaller ear canals while offering NRR 31dB protection Tested according to ANSI specs S3191974, Radians disposable foam earplugs feature soft, slowrecovery foam for extreme comfort and outstanding noise reduction to protect hearing They are easy to roll down and insert, and they expand slowly for a lowpressure fit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Handyman 3pc Suit PVC Yellow (2110Y-S)
- PIP PIP MaxiFlex Ultimate Nitrile Coated Knit Nylon Gloves, Medium, 12 Pairs (34-874/M)
- FALLTECH Full Body Harness, M, Polyester (G7089BM)
- KLEIN TOOLS Tradesman Pro™ Large Kneeling Pad (60136)
- RADIANS Ear Plugs, 1 PR (JP3250ID)
- RADIANS RADIANS HEARING BAND NRR 23 (RB1150)
- RADIANS Ear Plugs, 1 PR (JP3050ID)
- RADIANS Radians Deterrent(R) 32 Disposable Ea, PR, 1 PR (FP34-B250)
- RADIANS CEP Silicone Molded Ear Plugs, Custom Fit Shape, 26 dB, Orange, Pack of 1 (CEP001-O)
- RADIANS Jelli Reusable Silicone Ear Plugs, Flanged Shape, 28 dB, Orange, 100 PK (JP3150ID)
- HONEYWELL HOWARD LEIGHT AirSoft Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, M, Blue, 100 Pairs (DPAS-30R)
- Radians Hearing Protection