Shop All Ear Plugs
Radians
Ear Plugs, 1 PR
Mfr # FP91
Zoro # G3875753
product price: $0.28
/pr
Sold in multiples of 1000 for $280.00
$280.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Options Corded
- Pairs Per Package 1
- Metal Detectable No
- Width 7.8
- Material Foam
Product Information
Dimensions
Width | 7.8 |
Length | 8.4 |
Height | 4.2 |
Details
Item | Ear Plugs |
Cord Options | Corded |
Pairs Per Package | 1 |
Metal Detectable | No |
Material | Foam |
Features | Tapered Bullet Shape; Offers a comfortable fit for virtually any ear canal; Extremely Soft Foam Plug; Provides a comfortable, low-pressure fit; Made in USA and assembled in Mexico; PVC Dielectric Cord; Meets ANSI S3.19-1974 standards; NRR 33 db |
Weight | 0.0018 |
Ear Muff Style | Corded |
Description
Radians Deflector(R) 33 Disposable Fo,PR, 1 Pair
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES ESD Cut Resistant Gloves, Finger Tip Coated, X-Small (GL2501T)
- ZORO SELECT Reusable Ear Plugs with Dispenser, Wall Mount, Capacity: 200 Pairs (3TCN4)
- BRADY Label, Vinyl, Semi-Gloss, 1" W (M7-31-498)
- KLEENGUARD Coveralls, L, 25 PK, White, KleenGuard(TM) A30, Zipper (46103)
- RADIANS Custom Fit Reusable Silicone Molded Ear Plugs, Custom Fit Shape, 26 dB, Tan (CEP001-T)
- RADIANS Custom Fit Reusable Rubber Vinyl Molded Ear Plugs, Custom Fit Shape, 26 dB, Blue (CEP002-B)
- RADIANS Custom Fit Reusable Rubber Vinyl Molded Ear Plugs, Custom Fit Shape, 26 dB, Red (CEP001-R)
- RADIANS Radians® CEPCASE Custom Molded Earplugs, Plastic Carrying Case, Each (CEPCASE)
- RADIANS Disposable Uncorded Ear Plugs, Bullet Shape, NRR 32, Orange (FP70BG50)
- RADIANS Radians®CEP001-B Custom Molded Earplugs, NRR 26dB, Blue, 1 Pair (CEP001-B)
- MOLDEX Rockets Reusable Corded Earplugs, Flanged, NRR 27 dB, with Carrying Case, M, 50 Pairs (6404)
- Radians Hearing Protection