Shop All Ear Plugs
Radians
Disposable Ear Plugs, Bullet Shape, 32 dB, Orange, 1 PR
Mfr # FP70
Zoro # G3875699
product price: $0.13
/pr
Sold in multiples of 2000 for $260.00
$260.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusability Disposable
- Cord Options Uncorded
- Earplug Shape Bullet
- Noise Reduction Rating 32 dB
- Earplug Color Orange
Product Information
Dimensions
Height | 0.5 |
Length | 3 |
Width | 3 |
Earplug Size | Universal |
Details
Reusability | Disposable |
Item | Ear Plugs |
Cord Options | Uncorded |
Earplug Shape | Bullet |
Noise Reduction Rating | 32 dB |
Earplug Color | Orange |
Pairs Per Package | 1 |
Standards | ANSI S3.19-1974 |
Metal Detectable | No |
Features | Comfortable, tapered shape; Smooth shiny surface repels dirt; Low pressure, self adjusting foam offers extended comfort and quick recovery time; FP70 Uncorded plugs are Made in the USA.; NRR 32 dB |
Material | Foam |
Weight | 0.004 |
Ear Muff Style | Uncorded |
Insertion Method | Roll-Down |
Description
Radians Foam Earplugs,PR, Noise Reduction Rating 32 dB, Earplug Shape Bullet, Insertion Method Roll-Down, Reusability Disposable, Cord Options Uncorded, Earplug Size Universal, Series Radians Resistor 32, Standards ANSI S3.19-1974, Earplug Color Orange, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEN Size 12 Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- FIRST ALERT Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert (CO605B)
- TAPCO Tuf-Nut Sign Hardware (180-00004)
- ZING Lockout Padlock, KD, Red, 1-3/4"H (7030)
- RADIANS Uncorded Molded Ear Plugs, Pack of 1 (CEP001-P)
- RADIANS Reusable Corded Ear Plugs, Flanged Shape, NRR 28, Red (JP3165ID)
- RADIANS Foam Earplugs, 31 dB, Blue, 1 PR (FP74)
- RADIANS Custom Fit Reusable Silicone Molded Ear Plugs, Custom Fit Shape, 26 dB, Tan (CEP001-T)
- RADIANS Reusable Banded Ear Plugs, Flanged Shape, NRR 23, Red / Silver (RB1100)
- RADIANS Radians Radband 2 Banded Earplugs, 25dB, Orange Pods, Orange Band (RB2100)
- SAS SAFETY EAR PLUGS FOAM(200pk) (SA6100)
- Radians Ear Plugs