Shop All Surveyor Vests
Radians
DeWalt® DSV220-M ANSI Class 2 Economy Mesh Vest M
Mfr # DSV220-M
Zoro # G502571593
product price: $26.19
/ea
Sold in multiples of 2 for $52.38
$52.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Radians
- MFR # DSV220-M
- Zoro # G502571593
- UPC # 674326280608
- Country of Origin Taiwan, Province of China
- Category Surveyor Vests
Description
DEWALT® DSV220-M ANSI CLASS 2 ECONOMY MESH VEST M DEWALT® DSV220 CLASS 2 ECONOMY MESH VEST WITH ZIPPER CLOSURE WILL HELP PROTECT WORKERS WITH A BRAND NAME THEY KNOW AND TRUST. THE DSV220 IS BUILT WITH DURABLE STITCH REINFORCEMENT AT MAJOR STRESS POINTS PROVIDING GUARANTEED TOUGHTM PROTECTION. THE HIGH VISIBILITY MESH MATERIAL AND THE 2" SEWN ON REFLECTIVE TAPE HELPS PROVIDE VISIBILITY IN BOTH BRIGHT AND LOW LIGHT CONDITIONS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 12" Chemical Resistant Gloves, PVC, XL, 1 PR (660-XL)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465M89 (465M89)
- ZORO SELECT Splash Shield Starter Kit (4540SCM)
- HANDI TREADS Stair Nosing, Gray, 30" W, 3-3/4" D (NST103730GY0)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZOD-M)
- RADIANS Radians SV7E Surveyor Type R Class 2 Safety Vest (SV7E-2ZOM-S/M)
- RADIANS Radians SV46 Surveyor Type R Class 2 Breakaway Safety Vest (SV46OL)
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZOD-XL)
- RADIANS Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest (SV6HO-5X)
- RADIANS Radians SV59-3 Type R Class 3 Heavy Duty Surveyor Vest (SV59-3ZGD-3X)
- RADIANS Radians SV59-3 Type R Class 3 Heavy Duty Surveyor Vest (SV59-3ZOD-2X)
- Radians High Visibility Clothing