Shop All Cut-Resistant Gloves
Radians
Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, 1 PR
Mfr # RWGD104M
Zoro # G3854473
product price: $11.65
/pr
Sold in multiples of 12 for $139.80
$139.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Polyurethane
- Color White / Blue
- Standards EN388:2003 4 5 4 3, ANSI Cut Level A4
- Cuff Style Slip On
Product Information
- Brand Radians
- MFR # RWGD104M
- Zoro # G3854473
- UPC # 674326303284
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Glove Length | 15 |
Height | 1 |
Width | 5.5 |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A4 |
Glove Coating Material | Polyurethane |
Color | White / Blue |
Standards | EN388:2003 4 5 4 3, ANSI Cut Level A4 |
Cuff Style | Slip On |
Weight | 0.1375 |
Coating Material | Polyurethane |
Palm Construction | Black PU Dipped Palm |
Insulated | No |
Description
White/Blue HPPE,w/Blk PU Touch,13,PR, 1 Pair
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROPE LOGIC The FIX Double Eye Tether (39775)
- TCP Red LED, Exit Retro 2 Lamp, 4 Base Adap (20715)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00429)
- PORTWEST Iona Work Shirt L/S, L (F125)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 1 PR (RWGD104XXL)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, S, 1 PR (RWGD104S)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (RWGD101M)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, 1 PR (RWG560M)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, 2XL, 1 PR (RWGD110XXL)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, 1 PR (RWG566M)
- HEXARMOR Cut-Resistant Gloves, 11" L, Size 4XL, PR (2076-XXXXL (13))
- Radians Gloves & Hand Protection