Shop All Cut-Resistant Gloves
Radians
Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, 1 PR
Mfr # RWG560M
Zoro # G3873617
product price: $4.79
/pr
Sold in multiples of 12 for $57.48
$57.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Polyurethane
- Color Gray
- ANSI/ISEA Abrasion Level Not Rated
- Standards EN388: 2003 4 5 4 3, ANSI Cut Level A4
Product Information
- Brand Radians
- MFR # RWG560M
- Zoro # G3873617
- UPC # 674326302713
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Glove Length | 9.49 |
Height | 0.14 |
Width | 3.35 |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A4 |
Glove Coating Material | Polyurethane |
Color | Gray |
ANSI/ISEA Abrasion Level | Not Rated |
Standards | EN388: 2003 4 5 4 3, ANSI Cut Level A4 |
Cuff Style | Slip On |
Coating Material | Polyurethane |
Weight | 0.142 |
Insulated | No |
Silicone-Free | No |
Description
Radians RWG560 AXIS(TM) Cut Protectio,PR, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Refl Decal Danger High Voltage, 14"x10", LCU4-0347-RD_14X10 (LCU4-0347-RD_14X10)
- BRADY Danger Label, 5 In. W, 3-1/2 In. H, PK8, 21002LS (21002LS)
- BRADY Traffic Sign, 12" H, 18 in W, Polyester, Rectangle, English, 124469 (124469)
- PORTWEST Hi-Vis Two-Tone Bomber Jacket, Med (US363)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 1 PR (RWG560XXL)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (RWG550XL)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 1 PR (RWG562XXL)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, XL, 1 PR (RWG532XL)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, S, 1 PR (RWG557S)
- RADIANS Hi-Vis Cut Resistant Impact Coated Gloves, A5 Cut Level, Foam Nitrile, M, 1 PR (RWG603M)
- HEXARMOR Safety Gloves, L, PR (2051-L (9))
- Radians Gloves & Hand Protection