Shop All Cut-Resistant Gloves
Radians
Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 1 PR
Mfr # RWG566L
Zoro # G3878264
product price: $7.75
/ea
Sold in multiples of 12 for $93.00
$93.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Polyurethane
- Color Gray
- Standards EN 388:2016 4X31E, ANSI Cut Level A5, ANSI Puncture Level 3, ANSI Abrasion Level 3
- Cuff Style Slip On
Product Information
- Brand Radians
- MFR # RWG566L
- Zoro # G3878264
- UPC # 674326316444
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 9.843 |
Height | 0.142 |
Width | 3.543 |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A4 |
Glove Coating Material | Polyurethane |
Color | Gray |
Standards | EN 388:2016 4X31E, ANSI Cut Level A5, ANSI Puncture Level 3, ANSI Abrasion Level 3 |
Cuff Style | Slip On |
Weight | 0.093 |
Coating Material | Polyurethane |
Insulated | No |
Description
Radians RWG566 AXIS(TM) Cut Protectio,PR, Package Quantity 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIPER Fire Hose Nozzle, 1-1/2 In., Black (BK2510)
- ZORO SELECT Flagging Tape, Yellow/Red, 300ft x 1-3/8In (SYR-200)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 7, 1 PR (11-627V)
- ELECTRIDUCT ED Road Emergency Beacon LED Flare KIT w/ Storage Case- Red (TS-FLED-KIT-RD)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XS, 1 PR (RWG566XS)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, 1 PR (RWG566M)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, S, 1 PR (RWG566S)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 1 PR (RWGD106L)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (RWG564S)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (RWGD101L)
- ANSELL Cut Resistant Gloves, A6 Cut Level, Uncoated, XL, 1 PR (74-048)
- Radians Cut-Resistant Gloves