Shop All Cut-Resistant Gloves
Radians
Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, 2XL, 1 PR
Mfr # RWGD110XXL
Zoro # G3854236
product price: $15.99
/ea
Sold in multiples of 12 for $191.88
$191.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Nitrile
- Color Gray
- Standards EN388:2003 4 5 4 4, ANSI Cut Level A4
- Cuff Style Slip On
Product Information
- Brand Radians
- MFR # RWGD110XXL
- Zoro # G3854236
- UPC # 674326302140
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 14 |
Width | 4.5 |
Height | 1.5 |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A4 |
Glove Coating Material | Nitrile |
Color | Gray |
Standards | EN388:2003 4 5 4 4, ANSI Cut Level A4 |
Cuff Style | Slip On |
Palm Construction | Black Foam Nitrile Dipped Palm |
Coating Material | Foam Nitrile |
Weight | 0.4062 |
Insulated | No |
Description
Radians RWGD110 AXIS D2(TM),HPPE,PR, Package Quantity 1
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Coated Gloves, L, High Visibility Yellow, PR (N9690HVL)
- TRU-SPEC Combat Shirt, 2XL Size, Ranger Green (2514)
- HEXARMOR Safety Gloves, PR (4074-L (9))
- ANSELL Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, XS, 1 PR (11-511)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (RWG530M)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, 1 PR (RWG557M)
- RADIANS Hi-Vis Cut Resistant Impact Coated Gloves, A5 Cut Level, Foam Nitrile, L, 1 PR (RWG603L)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (RWG562TXL)
- RADIANS Radians® Kamori™ Leather Gloves w/Aramid Liner, Cut A4, 1 Pair, White, M (RWG52M)
- RADIANS Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (RWG52TS)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, PVC, XS, 12PK (9366XS)
- Radians Gloves & Hand Protection