Shop All Cut-Resistant Gloves
Radians
Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR
Mfr # RWG530M
Zoro # G3855164
original price:
$5.69
22% off
new price: $4.39
/ea
Sold in multiples of 12 for $52.68
$52.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Polyurethane
- Color Gray
- Standards EN388: 3 X 4 2 A, ANSI Cut Level A2, ANSI Abrasion Level 6, ANSI Puncture Level 4
- Cuff Style Knit Wrist
Product Information
- Brand Radians
- MFR # RWG530M
- Zoro # G3855164
- UPC # 674326255361
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Glove Length | 9.7 |
Height | 0.4 |
Width | 3.8 |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A2 |
Glove Coating Material | Polyurethane |
Color | Gray |
Standards | EN388: 3 X 4 2 A, ANSI Cut Level A2, ANSI Abrasion Level 6, ANSI Puncture Level 4 |
Cuff Style | Knit Wrist |
Palm Construction | Polyurathane |
Coating Material | Polyurethane |
Weight | 0.43 |
Insulated | No |
Description
Radians RWG530 AXIS(TM) Cut Protectio,PR, Package Quantity 1
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Cab Mount Bracket, 4-1/4", Silver/Gold (3100089)
- DUPONT Disposable Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC182BWH2X0025CS)
- SIGNMISSION No Parking Any Time with double arrow 12inx18in Heavy Gauges, A-1218 No Parkings - Any double (A-1218 No Parking Signs - Any double)
- CONDOR Anti-Vibration Gloves, XL, Blk/BL/Slver, PR (2HEW8)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR (RWG530S)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (RWG530L)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (RWG530XL)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (RWG562L)
- RADIANS Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (RWG52TS)
- RADIANS RWG703 TEKTYE HiVis Cut Level A4 Glove, Size XXL (RWG703XXL)
- MCR SAFETY Coated Gloves, 2XL, knit Cuff, PK12 (UT1955XXL)
- Radians Cut-Resistant Gloves