Shop All Cold Weather Gloves
Radians
Cold Protection Gloves, 100g Micro Fleece Lining, XL
Mfr # DPG750XL
Zoro # G1243667
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Palm Material Water/Oil Resistant
- Lining Fleece Liner
- Minimum Temperature Not Rated
- Cuff Style Hook and Loop Closure
Product Information
- Brand Radians
- MFR # DPG750XL
- Zoro # G1243667
- Country of Origin Pakistan
- Category Cold Weather Gloves
Dimensions
Size | XL |
Length | 16 |
Glove Length | 16 |
Glove Width | 7 |
Details
Item | Cold Protection Gloves |
Color | Black |
Palm Material | Water/Oil Resistant |
Lining | Fleece Liner |
Minimum Temperature | Not Rated |
Cuff Style | Hook and Loop Closure |
Insulated | Yes |
Back Material | Nylon |
Application | Outdoor Jobs, Utility Work, Material Handling |
Cuff | Gauntlet |
Features | Wind & Waterproof, Quad-Layer, 100g Micro Fleece Liner.; Water & Oil Resistant Palm Overlay protects while improving grip.; Gauntlet Cuff for extended protection.; Durable PU Coated Polyester Shell.; Nylon Covered Neoprene Knuckle for extra protection.; Reinforced Saddle Overlay and Finger Guards provide extreme durability. |
Material | Cold Weather 100g Insulation with Fleece Liner |
Coating Material | Polyurethane |
Description
Mechanics Gloves
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILSATEC Cut Resistant Gloves, A6 Cut Level, Uncoated, 11, 12PK (TTP208-110)
- GARDENWARE Orange Laser Strip Loop-Lock Tags (S1BXUPL-O)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, 1 PR (RWG557XL)
- ZORO SELECT Flagging Tape, Lime Glo, 150ft x 1-2 In. (N-LG-200)
- RADIANS Cold Protection Gloves, 100g Micro Fleece Lining, L (DPG750L)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Gloves, Acrylic Terry Lining, L (RWG604L)
- RADIANS Hi-Vis Cold Protection Coated Gloves, Terry Cloth Lining, XL (RWG17XL)
- RADIANS Hi-Vis Cold Protection Gloves, Thermal Lining, L (RWG800L)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Coated Gloves, Acrylic/Polyester Lining, L (RWG27TL)
- RADIANS Hi-Vis Cold Protection Coated Gloves, Terry Cloth Lining, S (RWG17S)
- PORTWEST Vis-Tex HR Cut Winter Glove, L (A646)
- Radians Gloves & Hand Protection