Shop All Cold Weather Gloves
Radians
Cold Protection Cut-Resistant Gloves, Acrylic Lining, L
Mfr # RWG605L
Zoro # G3857578
product price: $11.19
/ea
Sold in multiples of 12 for $134.28
$134.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Lining 7 Ga Terry Acrylic Liner
- Cuff Style Knit Wrist
- Palm Construction Foam Latex
- Insulated Yes
Product Information
- Brand Radians
- MFR # RWG605L
- Zoro # G3857578
- UPC # 674326293202
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | L (10) |
Length | 11 |
Height | 6.5 |
Glove Length | 11 |
Glove Width | 10.5 |
Details
Item | Cold Protection Cut-Resistant Gloves |
Color | Blue |
Lining | 7 Ga Terry Acrylic Liner |
Cuff Style | Knit Wrist |
Palm Construction | Foam Latex |
Insulated | Yes |
Standards | EN388: 4 X 4 3 D, ANSI Cut Level A4, ANSI Abrasion Level 5, ANSI Puncture Level 5 |
Coating Material | Waterproof Smooth Latex Coating |
Material | 2 Ply HPPE Shell |
Weight | 4.4281 |
Thickness | 13-Gauge |
Features | 13 gauge knitted HPPE outer shell with a smooth blue latex coating.; 3/4 black foam latex coating.; 7 gauge acrylic inner shell.; Seamless elastic slip-on cuff.; Tested to EN388 standards for abrasion, cuts, tear and puncture (4 5 4 4).; Tested to ANSI/ISEA Cut Level A4.; CAUTION: This product contains Latex. |
Description
Radians RWG605 Cut Protection Level A,PR, Package Quantity 1
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Gloves, Class 00, Red, Sz 11, PR (E0011R/11)
- NMC Danger Confined Space Sign, D277R (D277R)
- ZORO SELECT Protective Case for Cal Gas Cylinders (500B)
- CALLOWAY MILLS Red, White, 17 W x 29 L (101801729)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Coated Gloves, Acrylic/Polyester Lining, L (RWG27L)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Gloves, Acrylic Terry Lining, L (RWG604L)
- RADIANS Hi-Vis Cold Protection Coated Gloves, Terry Cloth Lining, S (RWG17S)
- RADIANS Hi-Vis Cold Protection Coated Gloves, Terry Cloth Lining, XL (RWG17XL)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Coated Gloves, Acrylic/Polyester Lining, XL (RWG27TXL)
- RADIANS Hi-Vis Cold Protection Gloves, Thermal Lining, M (RWG800M)
- CAIMAN Insulated Glove, L, PR (2396-5)
- Radians Cold Weather Gloves