Shop All Flame Resistant & Arc Flash Shirts
Radians
CL3 Vest SE Two Tone Green Medium
Mfr # SV2725-3ZGM-M
Zoro # G3878657
$17.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Color Hi-Vis Green
- Length 12.5
- Features SE D6413 products are made from polyester treated to be self-extinguishing.; Zipper closure; Two Tone 2” silver tape reflective material. 1 horizontal stripe.; Pockets: 1 Upper Left Front Chest, 2 Lower Flap Covered, Inside Oversized Tablet Pocket.; Contrasting Trim Detail.; Material: Self extinguishing treated 100% polyester mesh with solid pockets.; Certifications: ANSI/ISEA 107 Class 3, SE D6413
- Standards ANSI/ISEA 107
Product Information
- Brand Radians
- MFR # SV2725-3ZGM-M
- Zoro # G3878657
- UPC # 674326312712
- Country of Origin China
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Length | 12.5 |
Width | 10 |
Overall Length | 12.5 |
Overall Width | 10 |
Overall Height | 1 |
Details
Item | CL3 Vest SE Two Tone Green Medium |
Color | Hi-Vis Green |
Features | SE D6413 products are made from polyester treated to be self-extinguishing.; Zipper closure; Two Tone 2” silver tape reflective material. 1 horizontal stripe.; Pockets: 1 Upper Left Front Chest, 2 Lower Flap Covered, Inside Oversized Tablet Pocket.; Contrasting Trim Detail.; Material: Self extinguishing treated 100% polyester mesh with solid pockets.; Certifications: ANSI/ISEA 107 Class 3, SE D6413 |
Standards | ANSI/ISEA 107 |
Weight | 0.98 |
Description
CL3 Vest SE Two Tone Green Medium
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Integra EC, Nitrile Exam Gloves, 7.9 mil Palm, Nitrile, Powder-Free, S, 50 PK, Blue (N871)
- CONDOR Class 2, Orange, Zipper, Mesh, Non-Contr (786F43)
- JUSTRITE Flammable Safety Cabinet, 4 Gal., Yellow (890400)
- ULTRATECH Drain Seal, Urethane, 375 mil (2135)
- RADIANS Radians SV225 Class 2 Self Extinguishing Two-Tone Trim Safety Vest (SV225-2ZGM-3X)
- RADIANS Radians SV45-2 Type R Class 2 Self Extinguishing Mesh Breakaway Vest (SV45-2ZGM-L)
- RADIANS Radians SV225 Class 2 Self Extinguishing Two-Tone Trim Safety Vest (SV225-2ZOM-L)
- RADIANS CL3 Vest SE Two Tone Green 4X (SV2725-3ZGM-4X)
- RADIANS Radians SV92 Basic Modacrylic FR Class 2 Vest (SV92-2VGSFR-3X)
- WORKRITE Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, ST (FT10NV SM 00)
- PORTWEST Bizflame Shirt 88/12, L (FR89)
- Radians Flame Resistant & Arc Flash Shirts