Shop All Flame Resistant & Arc Flash Shirts
Radians
CL3 Vest SE Two Tone Green 4X
Mfr # SV2725-3ZGM-4X
Zoro # G3878273
$19.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 4X
- Color Hi-Vis Green
- Length 12.5
- Features SE D6413 products are made from polyester treated to be self-extinguishing.; Zipper closure; Two Tone 2” silver tape reflective material. 1 horizontal stripe.; Pockets: 1 Upper Left Front Chest, 2 Lower Flap Covered, Inside Oversized Tablet Pocket.; Contrasting Trim Detail.; Material: Self extinguishing treated 100% polyester mesh with solid pockets.; Certifications: ANSI/ISEA 107 Class 3, SE D6413
- Standards ANSI/ISEA 107
Product Information
- Brand Radians
- MFR # SV2725-3ZGM-4X
- Zoro # G3878273
- UPC # 674326312767
- Country of Origin China
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 4X |
Length | 12.5 |
Width | 10 |
Overall Height | 1 |
Overall Length | 12.5 |
Overall Width | 10 |
Details
Item | CL3 Vest SE Two Tone Green 4X |
Color | Hi-Vis Green |
Features | SE D6413 products are made from polyester treated to be self-extinguishing.; Zipper closure; Two Tone 2” silver tape reflective material. 1 horizontal stripe.; Pockets: 1 Upper Left Front Chest, 2 Lower Flap Covered, Inside Oversized Tablet Pocket.; Contrasting Trim Detail.; Material: Self extinguishing treated 100% polyester mesh with solid pockets.; Certifications: ANSI/ISEA 107 Class 3, SE D6413 |
Standards | ANSI/ISEA 107 |
Weight | 0.98 |
Description
CL3 Vest SE Two Tone Green 4X
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Valiant Softshell Jacket, L, Navy (2449)
- 3M E-A-Rsoft Metal Detectable Soft Foam Earplugs, Corded, 32 NRR, Poly Bag, PK200, 200PK (311-4106)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWHXL001200)
- C.H. HANSON Sign, Stop/Slow, Wood Handle, 10" (55450)
- RADIANS Radians SV92 Basic Modacrylic FR Class 2 Vest (SV92-2VGSFR-3X)
- RADIANS Radians SV225 Class 2 Self Extinguishing Two-Tone Trim Safety Vest (SV225-2ZGM-3X)
- RADIANS Radians SV225 Class 2 Self Extinguishing Two-Tone Trim Safety Vest (SV225-2ZOM-L)
- RADIANS Radians SV45-2 Type R Class 2 Self Extinguishing Mesh Breakaway Vest (SV45-2ZGM-L)
- MCR SAFETY FR L Sleeve Shirt, 8.7 cal/sq cm, Nav Blue (S1NX2T)
- GEMTOR VesTank Nozzle, Brass (VT205)
- PORTWEST Bizflame Crew Neck T-Shirt, L (FR01)
- Radians Flame Resistant & Arc Flash Shirts