Shop All Flame Resistant & Arc Flash Shirts
Radians
CL3 Vest SE Two Tone Green 2X
Mfr # SV2725-3ZGM-2X
Zoro # G3878289
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2X
- Color Hi-Vis Green
- Length 12.5
- Features SE D6413 products are made from polyester treated to be self-extinguishing.; Zipper closure; Two Tone 2” silver tape reflective material. 1 horizontal stripe.; Pockets: 1 Upper Left Front Chest, 2 Lower Flap Covered, Inside Oversized Tablet Pocket.; Contrasting Trim Detail.; Material: Self extinguishing treated 100% polyester mesh with solid pockets.; Certifications: ANSI/ISEA 107 Class 3, SE D6413
- Standards ANSI/ISEA 107
Product Information
- Brand Radians
- MFR # SV2725-3ZGM-2X
- Zoro # G3878289
- UPC # 674326312743
- Country of Origin China
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2X |
Length | 12.5 |
Width | 10 |
Overall Width | 10 |
Overall Length | 12.5 |
Overall Height | 1 |
Details
Item | CL3 Vest SE Two Tone Green 2X |
Color | Hi-Vis Green |
Features | SE D6413 products are made from polyester treated to be self-extinguishing.; Zipper closure; Two Tone 2” silver tape reflective material. 1 horizontal stripe.; Pockets: 1 Upper Left Front Chest, 2 Lower Flap Covered, Inside Oversized Tablet Pocket.; Contrasting Trim Detail.; Material: Self extinguishing treated 100% polyester mesh with solid pockets.; Certifications: ANSI/ISEA 107 Class 3, SE D6413 |
Standards | ANSI/ISEA 107 |
Weight | 0.98 |
Description
CL3 Vest SE Two Tone Green 2X
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hlf Msk Resp 6200, M, Filter, P100, PK2 (6AD97-4JG29)
- KIDDE Fire Extinguisher Bracket, For 20 lb Tank Weight, Vehicle or Marine Mounting Bracket, Black Steel (UB-20)
- NATIONAL SAFETY APPAREL Flame Resistant Balaclava, Carbon X(R) (H49CX)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black/Green, Spandex, Neoprene (EXO-MLR-06-XXL)
- RADIANS Radians SV225 Class 2 Self Extinguishing Two-Tone Trim Safety Vest (SV225-2ZGM-3X)
- RADIANS CL3 Vest SE Two Tone Green 4X (SV2725-3ZGM-4X)
- RADIANS Radians SV92 Basic Modacrylic FR Class 2 Vest (SV92-2VGSFR-3X)
- RADIANS Radians SV225 Class 2 Self Extinguishing Two-Tone Trim Safety Vest (SV225-2ZOM-L)
- RADIANS Radians SV45-2 Type R Class 2 Self Extinguishing Mesh Breakaway Vest (SV45-2ZGM-L)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, XL (FRS160-DNY XLG REG)
- PROPPER Tactical Shirt, Olive, Size L Reg (F530238330L2)
- Radians Flame Resistant & Arc Flash Shirts