Shop All High Visibility Shirts & Sweatshirts
Radians
Cl 3 LS UV Shirt w/ Segmented Tape XLrg
Mfr # ST24-3PGS-XL
Zoro # G3870774
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Material Birdseye Mesh
- Color Hi-Vis Green
- Length 12.5
- Standards ANSI/ISEA 107
Product Information
- Brand Radians
- MFR # ST24-3PGS-XL
- Zoro # G3870774
- UPC # 674326281551
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | XL |
Length | 12.5 |
Width | 9 |
Overall Length | 12.5 |
Height | 2 |
Overall Width | 9 |
Overall Height | 2 |
Details
Item | Cl 3 LS UV Shirt w/ Segmented Tape XLrg |
Material | Birdseye Mesh |
Color | Hi-Vis Green |
Standards | ANSI/ISEA 107 |
Features | 40+ UPF sun protection protects against harmful UV rays.; Max-Dri™ Moisture Wicking Mesh Technology.; Segmented 2" Heat Transfer Reflective Tape. 1 Horizontal Stripe.; Pockets: 1 Upper Left Front.; Materials: 100% Wicking Polyester Mesh.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards. |
ANSI Class | Type R Class 3 |
Fabric Weight | 0.65 |
Gender | Unisex |
Fabric | Birdseye Mesh |
Description
Cl 3 LS UV Shirt w/ Segmented Tape XLrg
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Electric Voltage Hazard Iso Label, Pk5 (ISO459AP)
- IRONWEAR Visor Bracket for Cap Style Hard Hats Aluminum (3944)
- UNCOMMON THREADS Classic Bib Apron Houndstooth (3000-4000)
- OCCUNOMIX Breathable Pants, High Visibility Yellow, Size 28 (LUX-TENBR-YS)
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-4X)
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-L)
- RADIANS Radians ST21B Type R Class 3 Long Sleeve Black Bottom T-Shirt (ST21B-3PGS-2X)
- RADIANS 4XL Long Sleeve T-Shirt, Green (ST21-NPGS-4X)
- RADIANS Radians ST21B Type R Class 3 Long Sleeve Black Bottom T-Shirt (ST21B-3PGS-L)
- RADIANS Radians ST22 Class 2 High Visibility Safety Long Sleeve Polo (ST22-2PGS-XL)
- 2W INTERNATIONAL High Viz Short Sleeve Birdseye T Shirt, Large, Orange, Class 3 (TB113C-3 L)
- Radians Workwear and Protective Clothing